Shop All V-Belts
Continental Contitech
3L450 Cut Edge V-Belt, 45" Outside Length, 3/8" Top Width, 1 Ribs
Mfr # 3L450
Zoro # G5295503
product price: $7.15
/ea
$7.15
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- V-Belt Section 3L
- Industry Number 3L450
- Number of Ribs 1
- Top Width 3/8"
- Outside Length 45"
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Continental Contitech
- MFR # 3L450
- Zoro # G5295503
- UPC # 037256055591
- Country of Origin Mexico
- Category V-Belts
Dimensions
Top Width | 3/8" |
Outside Length | 45" |
Belt Trade Size | 3L |
Details
V-Belt Section | 3L |
Item | V-Belt |
Industry Number | 3L450 |
Number of Ribs | 1 |
Thickness | 7/32" |
Material | Polybutadiene |
Construction | Raw Edge |
Resists | Oil, Heat |
For Use With | Multiple Belt Systems |
V-Belt Type | Cut Edge V-Belt |
Temp. Range | -40 Degrees to 140 Degrees F |
Number of Bands | 1 |
Minimum Operating Temperature | -40 Degrees F |
Thickness (Nominal) | 7/32 in |
Reinforcing Cord Material | Polyester |
Edge Construction | Raw Edge |
Maximum Operating Temperature | 140 Degrees F |
Belt Material | Polybutadiene |
Resistance Properties | Heat Resistant, Oil Resistant |
Belt Section | 3L |
Description
V-Belt, Belt Material Polybutadiene, Edge Construction Raw Edge, Industry Number 3L450, Number of Bands 1, Outside Length 45 in, Reinforcing Cord Material Polyester, Thickness 0.219 in, Top Width 3/8 in, Belt Trade Size 3L, V-Belt Type Fractional Horsepower, Maximum Operating Temperature 140 Degrees F, Minimum Operating Temperature -40 Degrees F, Resistance Properties Heat Resistant, Oil Resistant
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- WESTWARD Hydraulic Grease Coupler (13X049)
- GAST Gast Standard 1Up-Ncc-1A Air Motor (1UP-NCC-1A)
- NATIONAL Small Bore Metric Seals, 32X50X10-R2LS32-S (32X50X10-R2LS32-S)
- MAIN FILTER Hydraulic Filter, replaces WIX R17C25GB, Return Line, 25 micron, Outside-In (MF0062281)
- CONTINENTAL CONTITECH B32 Wrapped V-Belt, 35" Outside Length, 21/32" Top Width, 1 Ribs (B32)
- CONTINENTAL CONTITECH BX43 Cogged V-Belt, 46" Outside Length, 21/32" Top Width, 1 Ribs (BX43)
- CONTINENTAL CONTITECH 2/3VX850 Banded Cogged V-Belt, 85" Outside Length, 49/64" Top Width, 2 Ribs (2/3VX850)
- CONTINENTAL CONTITECH B106 Wrapped V-Belt, 109" Outside Length, 21/32" Top Width, 1 Ribs (B106)
- CONTINENTAL CONTITECH 3L320 Cut Edge V-Belt, 32" Outside Length, 3/8" Top Width, 1 Ribs (3L320)
- CONTINENTAL CONTITECH A75 Wrapped V-Belt, 77" Outside Length, 1/2" Top Width, 1 Ribs (A75)
- DAYTON 4L350 V-Belt, 35" Outside Length, 1/2" Top Width, 1 Ribs (4L350)
- Continental Contitech Power Transmission Belts