Shop All V-Belts
Continental Contitech
3L390 Cut Edge V-Belt, 39" Outside Length, 3/8" Top Width, 1 Ribs
Mfr # 3L390
Zoro # G5235787
product price: $6.25
/ea
$6.25
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- V-Belt Section 3L
- Industry Number 3L390
- Number of Ribs 1
- Top Width 3/8"
- Thickness 7/32"
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Continental Contitech
- MFR # 3L390
- Zoro # G5235787
- UPC # 037256055522
- Country of Origin Mexico
- Category V-Belts
Dimensions
Top Width | 3/8" |
Outside Length | 39" |
Belt Trade Size | 3L |
Details
Item | V-Belt |
V-Belt Section | 3L |
Industry Number | 3L390 |
Number of Ribs | 1 |
Thickness | 7/32" |
Material | Polybutadiene |
Construction | Raw Edge |
Resists | Oil, Heat |
For Use With | Multiple Belt Systems |
V-Belt Type | Cut Edge V-Belt |
Temp. Range | -40 Degrees to 140 Degrees F |
Edge Construction | Raw Edge |
Resistance Properties | Heat Resistant, Oil Resistant |
Number of Bands | 1 |
Thickness (Nominal) | 7/32 in |
Minimum Operating Temperature | -40 Degrees F |
Belt Material | Polybutadiene |
Reinforcing Cord Material | Polyester |
Maximum Operating Temperature | 140 Degrees F |
Belt Section | 3L |
Description
V-Belt, Belt Material Polybutadiene, Edge Construction Raw Edge, Industry Number 3L390, Number of Bands 1, Outside Length 39 in, Reinforcing Cord Material Polyester, Thickness 0.219 in, Top Width 3/8 in, Belt Trade Size 3L, V-Belt Type Fractional Horsepower, Maximum Operating Temperature 140 Degrees F, Minimum Operating Temperature -40 Degrees F, Resistance Properties Heat Resistant, Oil Resistant
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- WEG 3-Phase General Purpose Motor, 1 1/2 HP, 90S Frame, 460V AC Voltage, 1,755 Nameplate RPM (13984005)
- FERNCO Downspout Adptr 3X2X3 (PDSC-33)
- ARO Filter/Regulator/Lub., 3/4" NPT, 171 cfm (C38351-800)
- PERFORMANCE TOOL Professional Pistol Grip Grease Gun, W54204 (W54204)
- CONTINENTAL CONTITECH 4L550 Cogged V-Belt, 55" Outside Length, 1/2" Top Width, 1 Ribs (4L550)
- CONTINENTAL CONTITECH 2/BX54 Banded Cogged V-Belt, 57" Outside Length, 1-21/64" Top Width, 2 Ribs (2/BX54)
- CONTINENTAL CONTITECH AX37 Cogged V-Belt, 39" Outside Length, 1/2" Top Width, 1 Ribs (AX37)
- CONTINENTAL CONTITECH 2/BX57 Banded Cogged V-Belt, 60" Outside Length, 1-21/64" Top Width, 2 Ribs (2/BX57)
- CONTINENTAL CONTITECH B81 Wrapped V-Belt, 84" Outside Length, 21/32" Top Width, 1 Ribs (B81)
- CONTINENTAL CONTITECH 2L260 Cut Edge V-Belt, 26" Outside Length, 1/4" Top Width, 1 Ribs (2L260)
- D&D 163" Outside Length, 2/3" Top Width, 1 Ribs (B160)
- Continental Contitech V-Belts