Shop All V-Belts
Continental Contitech
3L340 Cut Edge V-Belt, 34" Outside Length, 3/8" Top Width, 1 Ribs
Mfr # 3L340
Zoro # G5156818
product price: $5.19
/ea
$5.19
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- V-Belt Section 3L
- Industry Number 3L340
- Top Width 3/8"
- Number of Ribs 1
- Thickness 7/32"
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Continental Contitech
- MFR # 3L340
- Zoro # G5156818
- UPC # 037256055447
- Country of Origin Mexico
- Category V-Belts
Dimensions
Top Width | 3/8" |
Outside Length | 34" |
Belt Trade Size | 3L |
Details
Item | V-Belt |
V-Belt Section | 3L |
Industry Number | 3L340 |
Number of Ribs | 1 |
Thickness | 7/32" |
Material | Polybutadiene |
Construction | Raw Edge |
Resists | Oil, Heat |
For Use With | Multiple Belt Systems |
V-Belt Type | Cut Edge V-Belt |
Temp. Range | -40 Degrees to 140 Degrees F |
Thickness (Nominal) | 7/32 in |
Edge Construction | Raw Edge |
Number of Bands | 1 |
Reinforcing Cord Material | Polyester |
Resistance Properties | Heat Resistant, Oil Resistant |
Belt Material | Polybutadiene |
Maximum Operating Temperature | 140 Degrees F |
Minimum Operating Temperature | -40 Degrees F |
Belt Section | 3L |
Description
V-Belt, Belt Material Polybutadiene, Edge Construction Raw Edge, Industry Number 3L340, Number of Bands 1, Outside Length 34 in, Reinforcing Cord Material Polyester, Thickness 0.219 in, Top Width 3/8 in, Belt Trade Size 3L, V-Belt Type Fractional Horsepower, Maximum Operating Temperature 140 Degrees F, Minimum Operating Temperature -40 Degrees F, Resistance Properties Heat Resistant, Oil Resistant
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- EATON AEROQUIP Protective Sleeve, Nylon Abrasive, 1.75 (FC428-28X25)
- WORLD WIDE FITTINGS Flat Face O-Ring O-Ring - 90 Durometer Buna (4629X16)
- SOLBERG Filter Element, Paper, 2 Micron (834)
- NUMATICS Solenoid Air Control Valve, 110/120VAC (11SAD400O000030)
- CONTINENTAL CONTITECH 4/3VX850 Banded Cogged V-Belt, 85" Outside Length, 1-33/64" Top Width, 4 Ribs (4/3VX850)
- CONTINENTAL CONTITECH 3V600 Wrapped V-Belt, 60" Outside Length, 3/8" Top Width, 1 Ribs (3V600)
- CONTINENTAL CONTITECH B97 Wrapped V-Belt, 100" Outside Length, 21/32" Top Width, 1 Ribs (B97)
- CONTINENTAL CONTITECH B81 Wrapped V-Belt, 84" Outside Length, 21/32" Top Width, 1 Ribs (B81)
- CONTINENTAL CONTITECH CX112 Cogged V-Belt, 116" Outside Length, 7/8" Top Width, 1 Ribs (CX112)
- CONTINENTAL CONTITECH 3/3VX530 Banded Cogged V-Belt, 53" Outside Length, 1-9/64" Top Width, 3 Ribs (3/3VX530)
- PIX Belt, B, 21/32 x 53 in. OC, 2 Band (2HB50)
- Continental Contitech Power Transmission Belts