Shop All V-Belts
Continental Contitech
3L280 Cut Edge V-Belt, 28" Outside Length, 3/8" Top Width, 1 Ribs
Mfr # 3L280
Zoro # G5199387
product price: $5.85
/ea
$5.85
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- V-Belt Section 3L
- Industry Number 3L280
- Top Width 3/8"
- Number of Ribs 1
- Thickness 7/32"
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Continental Contitech
- MFR # 3L280
- Zoro # G5199387
- UPC # 037256055348
- Country of Origin Mexico
- Category V-Belts
Dimensions
Top Width | 3/8" |
Outside Length | 28" |
Belt Trade Size | 3L |
Details
Item | V-Belt |
V-Belt Section | 3L |
Industry Number | 3L280 |
Number of Ribs | 1 |
Thickness | 7/32" |
Material | Polybutadiene |
Construction | Raw Edge |
Resists | Oil, Heat |
For Use With | Multiple Belt Systems |
V-Belt Type | Cut Edge V-Belt |
Temp. Range | -40 Degrees to 140 Degrees F |
Number of Bands | 1 |
Maximum Operating Temperature | 140 Degrees F |
Reinforcing Cord Material | Polyester |
Thickness (Nominal) | 7/32 in |
Edge Construction | Raw Edge |
Belt Material | Polybutadiene |
Resistance Properties | Heat Resistant, Oil Resistant |
Minimum Operating Temperature | -40 Degrees F |
Belt Section | 3L |
Description
V-Belt, Belt Material Polybutadiene, Edge Construction Raw Edge, Industry Number 3L280, Number of Bands 1, Outside Length 28 in, Reinforcing Cord Material Polyester, Thickness 0.219 in, Top Width 3/8 in, Belt Trade Size 3L, V-Belt Type Fractional Horsepower, Maximum Operating Temperature 140 Degrees F, Minimum Operating Temperature -40 Degrees F, Resistance Properties Heat Resistant, Oil Resistant
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BALDWIN FILTERS Hydraulic Filter, 4 micron, Fiberglass (PT23211-MPG)
- BROWNING 1 Groove Cast Iron Finish Bore Fhp Variable Pitch Sheave, 1VP65X 1 3/8 (1VP65X 1 3/8)
- INTERSTATE PNEUMATICS Double Ear Hose Clamp 11-13 mm Hose O.D Range, PK 25 (H613-25K)
- DIXON Barb to Industrial Plug, Barb, 3/8, Steel (D3S3)
- CONTINENTAL CONTITECH A25 Wrapped V-Belt, 27" Outside Length, 1/2" Top Width, 1 Ribs (A25)
- CONTINENTAL CONTITECH AX112 Cogged V-Belt, 114" Outside Length, 1/2" Top Width, 1 Ribs (AX112)
- CONTINENTAL CONTITECH AX66 Cogged V-Belt, 68" Outside Length, 1/2" Top Width, 1 Ribs (AX66)
- CONTINENTAL CONTITECH A158 Wrapped V-Belt, 160" Outside Length, 1/2" Top Width, 1 Ribs (A158)
- CONTINENTAL CONTITECH BX120 Cogged V-Belt, 123" Outside Length, 21/32" Top Width, 1 Ribs (BX120)
- CONTINENTAL CONTITECH 4L210 Cogged V-Belt, 21" Outside Length, 1/2" Top Width, 1 Ribs (4L210)
- BANDO 6147 mm Outside Length, 17 mm Top Width, 1 Ribs (B240)
- Continental Contitech Power Transmission Belts