Shop All V-Belts
Continental Contitech
3L190 Cut Edge V-Belt, 19" Outside Length, 3/8" Top Width, 1 Ribs
Mfr # 3L190
Zoro # G5189849
$7.39
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- V-Belt Section 3L
- Industry Number 3L190
- Number of Ribs 1
- Top Width 3/8"
- Outside Length 19"
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Continental Contitech
- MFR # 3L190
- Zoro # G5189849
- UPC # 037256055225
- Country of Origin Mexico
- Category V-Belts
Dimensions
Top Width | 3/8" |
Outside Length | 19" |
Belt Trade Size | 3L |
Details
V-Belt Section | 3L |
Item | V-Belt |
Industry Number | 3L190 |
Number of Ribs | 1 |
Thickness | 7/32" |
Material | Polybutadiene |
Construction | Raw Edge |
Resists | Oil, Heat |
For Use With | Multiple Belt Systems |
V-Belt Type | Cut Edge V-Belt |
Temp. Range | -40 Degrees to 140 Degrees F |
Minimum Operating Temperature | -40 Degrees F |
Resistance Properties | Heat Resistant, Oil Resistant |
Reinforcing Cord Material | Polyester |
Belt Material | Polybutadiene |
Maximum Operating Temperature | 140 Degrees F |
Number of Bands | 1 |
Thickness (Nominal) | 7/32 in |
Edge Construction | Raw Edge |
Belt Section | 3L |
Description
V-Belt, Belt Material Polybutadiene, Edge Construction Raw Edge, Industry Number 3L190, Number of Bands 1, Outside Length 19 in, Reinforcing Cord Material Polyester, Thickness 0.219 in, Top Width 3/8 in, Belt Trade Size 3L, V-Belt Type Fractional Horsepower, Maximum Operating Temperature 140 Degrees F, Minimum Operating Temperature -40 Degrees F, Resistance Properties Heat Resistant, Oil Resistant
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- PARKER 2In Bunan Rod Seal Kit Hydraulic Cylinder Parts And Accessory (RK2AHL0201)
- LEGACY Flexzilla Zillareel 50' 14-3 AWG Electrical Cord Reel Retractable Spring Driven (FZ8140503)
- BRENNAN INDUSTRIES Fittings, 1/4" Male JIC- 1/4" Male JIC (6600-04-04-04-FG)
- SKF Cylindrical Roller Bearing, Bore 60mm (NJ 212 ECJ)
- CONTINENTAL CONTITECH 4L500 Cogged V-Belt, 50" Outside Length, 1/2" Top Width, 1 Ribs (4L500)
- CONTINENTAL CONTITECH 3VX600 Cogged V-Belt, 60" Outside Length, 3/8" Top Width, 1 Ribs (3VX600)
- CONTINENTAL CONTITECH A25 Wrapped V-Belt, 27" Outside Length, 1/2" Top Width, 1 Ribs (A25)
- CONTINENTAL CONTITECH 4/BX68 Banded Cogged V-Belt, 71" Outside Length, 2-41/64" Top Width, 4 Ribs (4/BX68)
- CONTINENTAL CONTITECH 4L460 Cogged V-Belt, 46" Outside Length, 1/2" Top Width, 1 Ribs (4L460)
- CONTINENTAL CONTITECH 4L610 Cogged V-Belt, 61" Outside Length, 1/2" Top Width, 1 Ribs (4L610)
- DURA-PRIME METRIC VARIABLE SPEED Double Check, Belt, MVS 15 x 345in PL (875VC3828)
- Continental Contitech Power Transmission Belts