Shop All V-Belts
Continental Contitech
3L180 Cut Edge V-Belt, 18" Outside Length, 3/8" Top Width, 1 Ribs
Mfr # 3L180
Zoro # G5233179
product price: $6.85
/ea
$6.85
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- V-Belt Section 3L
- Industry Number 3L180
- Number of Ribs 1
- Top Width 3/8"
- Thickness 7/32"
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Continental Contitech
- MFR # 3L180
- Zoro # G5233179
- UPC # 037256055218
- Country of Origin Mexico
- Category V-Belts
Dimensions
Top Width | 3/8" |
Outside Length | 18" |
Belt Trade Size | 3L |
Details
Item | V-Belt |
V-Belt Section | 3L |
Industry Number | 3L180 |
Number of Ribs | 1 |
Thickness | 7/32" |
Material | Polybutadiene |
Construction | Raw Edge |
Resists | Oil, Heat |
For Use With | Multiple Belt Systems |
V-Belt Type | Cut Edge V-Belt |
Temp. Range | -40 Degrees to 140 Degrees F |
Belt Material | Polybutadiene |
Edge Construction | Raw Edge |
Thickness (Nominal) | 7/32 in |
Maximum Operating Temperature | 140 Degrees F |
Resistance Properties | Heat Resistant, Oil Resistant |
Reinforcing Cord Material | Polyester |
Minimum Operating Temperature | -40 Degrees F |
Number of Bands | 1 |
Belt Section | 3L |
Description
V-Belt, Belt Material Polybutadiene, Edge Construction Raw Edge, Industry Number 3L180, Number of Bands 1, Outside Length 18 in, Reinforcing Cord Material Polyester, Thickness 0.219 in, Top Width 3/8 in, Belt Trade Size 3L, V-Belt Type Fractional Horsepower, Maximum Operating Temperature 140 Degrees F, Minimum Operating Temperature -40 Degrees F, Resistance Properties Heat Resistant, Oil Resistant
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BANJO 1/2" Barbed x 3/4" MNPT Adapter (HB075-050)
- HHIP TPG-323 C-6 TiN Coated Carbide Insert (6020-1323)
- SENQCIA ULTRA-MAX Ultra-Max® 08B Riv Bs RllrChn Sngl Strand 10Ft Bx 1/2" Pitch, PK10 (08BUMRB)
- PARKER Hydraulic Quick Connect Hose Coupling, Steel Body, Push-to-Connect Lock, 1/4"-18 Thread Size (71-3N4-4F)
- CONTINENTAL CONTITECH A56 Wrapped V-Belt, 58" Outside Length, 1/2" Top Width, 1 Ribs (A56)
- CONTINENTAL CONTITECH C93 Wrapped V-Belt, 97" Outside Length, 7/8" Top Width, 1 Ribs (C93)
- CONTINENTAL CONTITECH 5VX1250 Cogged V-Belt, 125" Outside Length, 5/8" Top Width, 1 Ribs (5VX1250)
- CONTINENTAL CONTITECH 11.3X912 Auto V-Belt V-Belts, 11-3X912 (11-3X912)
- CONTINENTAL CONTITECH BX27 Cogged V-Belt, 30" Outside Length, 21/32" Top Width, 1 Ribs (BX27)
- CONTINENTAL CONTITECH 2/BX100 Banded Cogged V-Belt, 103" Outside Length, 1-21/64" Top Width, 2 Ribs (2/BX100)
- DAYTON 3V530 V-Belt, 53" Outside Length, 3/8" Top Width, 1 Ribs (13V717)
- Continental Contitech Power Transmission Belts