Shop All V-Belts
Continental Contitech
3L150 Cut Edge V-Belt, 15" Outside Length, 3/8" Top Width, 1 Ribs
Mfr # 3L150
Zoro # G5224200
$7.15
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- V-Belt Section 3L
- Industry Number 3L150
- Top Width 3/8"
- Number of Ribs 1
- Outside Length 15"
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Continental Contitech
- MFR # 3L150
- Zoro # G5224200
- UPC # 037256055171
- Country of Origin Mexico
- Category V-Belts
Dimensions
Top Width | 3/8" |
Outside Length | 15" |
Belt Trade Size | 3L |
Details
V-Belt Section | 3L |
Item | V-Belt |
Industry Number | 3L150 |
Number of Ribs | 1 |
Thickness | 7/32" |
Material | Polybutadiene |
Construction | Raw Edge |
Resists | Oil, Heat |
For Use With | Multiple Belt Systems |
V-Belt Type | Cut Edge V-Belt |
Temp. Range | -40 Degrees to 140 Degrees F |
Edge Construction | Raw Edge |
Belt Material | Polybutadiene |
Number of Bands | 1 |
Maximum Operating Temperature | 140 Degrees F |
Resistance Properties | Heat Resistant, Oil Resistant |
Minimum Operating Temperature | -40 Degrees F |
Reinforcing Cord Material | Polyester |
Thickness (Nominal) | 7/32 in |
Belt Section | 3L |
Description
V-Belt, Belt Material Polybutadiene, Edge Construction Raw Edge, Industry Number 3L150, Number of Bands 1, Outside Length 15 in, Reinforcing Cord Material Polyester, Thickness 0.219 in, Top Width 3/8 in, Belt Trade Size 3L, V-Belt Type Fractional Horsepower, Maximum Operating Temperature 140 Degrees F, Minimum Operating Temperature -40 Degrees F, Resistance Properties Heat Resistant, Oil Resistant
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SKF SKF-6019, Single Row Ball Brgs, 6019 (6019)
- FULHAM Rapid Start Ballast, 120V, F6/F8 T5 (SC-120-108-LT5)
- SMC Male Adapter, 5/16 in., TubexMale BSPT (KQ2H09-03AS)
- CONTINENTAL 3/8" x 25' Blue EPDM Rubber Air Hose, 300 PSI, 3/8" MNPT x MNPT (HZU03830-25-11)
- CONTINENTAL CONTITECH C180 Wrapped V-Belt, 184" Outside Length, 7/8" Top Width, 1 Ribs (C180)
- CONTINENTAL CONTITECH A26 Wrapped V-Belt, 28" Outside Length, 1/2" Top Width, 1 Ribs (A26)
- CONTINENTAL CONTITECH 2/BX100 Banded Cogged V-Belt, 103" Outside Length, 1-21/64" Top Width, 2 Ribs (2/BX100)
- CONTINENTAL CONTITECH C120 Wrapped V-Belt, 124" Outside Length, 7/8" Top Width, 1 Ribs (C120)
- CONTINENTAL CONTITECH 5V2800 Wrapped V-Belt, 280" Outside Length, 5/8" Top Width, 1 Ribs (5V2800)
- CONTINENTAL CONTITECH 3VX475 Cogged V-Belt, 47-1/2" Outside Length, 3/8" Top Width, 1 Ribs (3VX475)
- DAYTON 3/B93 Banded V-Belt, 96-3/4" Outside Length, 2" Top Width, 3 Ribs (13V498)
- Continental Contitech V-Belts