Shop All V-Belts
Continental Contitech
3/BX93 Banded Cogged V-Belt, 96" Outside Length, 1-63/64" Top Width, 3 Ribs
Mfr # 3/BX93
Zoro # G6528860
product price: $110.99
/ea
Free Shipping & Returns
$110.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- V-Belt Section BX
- Industry Number 3/BX93
- Number of Ribs 3
- Top Width 1-63/64"
- Outside Length 96"
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Continental Contitech
- MFR # 3/BX93
- Zoro # G6528860
- UPC # 037256050145
- Country of Origin Mexico
- Category V-Belts
Dimensions
Top Width | 1-63/64" |
Outside Length | 96" |
Belt Trade Size | BX |
Details
V-Belt Section | BX |
Item | Banded Cogged V-Belt |
Industry Number | 3/BX93 |
Number of Ribs | 3 |
Thickness | 13/32" |
Material | Polybutadiene |
Construction | Reinforced Tie Band, Raw Edge, Cogged |
Resists | Oil, Heat |
For Use With | Multiple Belt Systems |
V-Belt Type | Banded Cogged V-Belt |
Temp. Range | -40 Degrees to 230 Degrees F |
Edge Construction | Raw Edge |
Base Industry Number (without number of ribs) | BX93 |
Belt Material | Polybutadiene |
Maximum Operating Temperature | 230 Degrees F |
Resistance Properties | Heat Resistant, Oil Resistant |
Number of Bands | 3 |
Reinforcing Cord Material | Polyester |
Minimum Operating Temperature | -40 Degrees F |
Belt Section | BX |
Description
Banded Cogged V-Belt, Belt Material Polybutadiene, Edge Construction Raw Edge, Industry Number 3/BX93, Number of Bands 3, Outside Length 96 in, Reinforcing Cord Material Polyester, Thickness 0.406 in, Top Width 1 63/64 in, Belt Trade Size BX, V-Belt Type Banded, Classical, Cogged, Maximum Operating Temperature 230 Degrees F, Minimum Operating Temperature -40 Degrees F, Resistance Properties Heat Resistant, Oil Resistant
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SEALMASTER Flange Bearing, 4-Bolt, Ball, 1-3/4" Bore (MSF-28)
- GAST Stock 18/Skid 4Am-Nrv-70C Air Motor (4AM-NRV-70C)
- RULAND Rigid Shaft Coupling, Set Screw, 30mm (MSCC-30-30-F)
- TRITAN QD Bushing, 1.0625-in. Bore Dia., 2.625-in. Outside Dia., 1.3125-in. Length through bore (SH X 1 1/16)
- CONTINENTAL CONTITECH B56 Wrapped V-Belt, 59" Outside Length, 21/32" Top Width, 1 Ribs (B56)
- CONTINENTAL CONTITECH 3V630 Wrapped V-Belt, 63" Outside Length, 3/8" Top Width, 1 Ribs (3V630)
- CONTINENTAL CONTITECH 2/3VX425 Banded Cogged V-Belt, 42-1/2" Outside Length, 49/64" Top Width, 2 Ribs (2/3VX425)
- CONTINENTAL CONTITECH 5VX840 Cogged V-Belt, 84" Outside Length, 5/8" Top Width, 1 Ribs (5VX840)
- CONTINENTAL CONTITECH BX51 Cogged V-Belt, 54" Outside Length, 21/32" Top Width, 1 Ribs (BX51)
- CONTINENTAL CONTITECH 4/B158 Banded V-Belt, 161" Outside Length, 2-41/64" Top Width, 4 Ribs (4/B158)
- JASON INDUSTRIAL 1/2X32 Kevlar V-Belt (MXV4-320)
- Continental Contitech V-Belts