Shop All V-Belts
Continental Contitech
3/BX68 Banded Cogged V-Belt, 71" Outside Length, 1-63/64" Top Width, 3 Ribs
Mfr # 3/BX68
Zoro # G6568447
product price: $79.19
/ea
Free Shipping & Returns
$79.19
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- V-Belt Section BX
- Industry Number 3/BX68
- Top Width 1-63/64"
- Number of Ribs 3
- Outside Length 71"
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Continental Contitech
- MFR # 3/BX68
- Zoro # G6568447
- UPC # 037256049385
- Country of Origin Mexico
- Category V-Belts
Dimensions
Top Width | 1-63/64" |
Outside Length | 71" |
Belt Trade Size | BX |
Details
Item | Banded Cogged V-Belt |
V-Belt Section | BX |
Industry Number | 3/BX68 |
Number of Ribs | 3 |
Thickness | 13/32" |
Material | Polybutadiene |
Construction | Reinforced Tie Band, Raw Edge, Cogged |
Resists | Oil, Heat |
For Use With | Multiple Belt Systems |
V-Belt Type | Banded Cogged V-Belt |
Temp. Range | -40 Degrees to 230 Degrees F |
Resistance Properties | Heat Resistant, Oil Resistant |
Reinforcing Cord Material | Polyester |
Base Industry Number (without number of ribs) | BX68 |
Number of Bands | 3 |
Belt Material | Polybutadiene |
Maximum Operating Temperature | 230 Degrees F |
Edge Construction | Raw Edge |
Minimum Operating Temperature | -40 Degrees F |
Belt Section | BX |
Description
Banded Cogged V-Belt, Belt Material Polybutadiene, Edge Construction Raw Edge, Industry Number 3/BX68, Number of Bands 3, Outside Length 71 in, Reinforcing Cord Material Polyester, Thickness 0.406 in, Top Width 1 63/64 in, Belt Trade Size BX, V-Belt Type Banded, Classical, Cogged, Maximum Operating Temperature 230 Degrees F, Minimum Operating Temperature -40 Degrees F, Resistance Properties Heat Resistant, Oil Resistant
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- D&D 87" Outside Length, 1 1/2" Top Width, 2 Ribs (2/B84)
- KOYO Needle Roller Brg, 45, 1/4in Bore, Open (B-45)
- GATES Polyflex JB Belts, 3/5M1250JB (3/5M1250JB)
- DEKKER VACUUM TECHNOLOGIES Vacuum Pump, 2-1/2 HP, 208-230/460V (RVD028L-02.B)
- CONTINENTAL CONTITECH 3/5VX710 Banded Cogged V-Belt, 71" Outside Length, 1-7/8" Top Width, 3 Ribs (3/5VX710)
- CONTINENTAL CONTITECH B103 Wrapped V-Belt, 106" Outside Length, 21/32" Top Width, 1 Ribs (B103)
- CONTINENTAL CONTITECH 2/B150 Banded V-Belt, 153" Outside Length, 1-21/64" Top Width, 2 Ribs (2/B150)
- CONTINENTAL CONTITECH 2/3VX600 Banded Cogged V-Belt, 60" Outside Length, 49/64" Top Width, 2 Ribs (2/3VX600)
- CONTINENTAL CONTITECH C93 Wrapped V-Belt, 97" Outside Length, 7/8" Top Width, 1 Ribs (C93)
- CONTINENTAL CONTITECH BX85 Cogged V-Belt, 88" Outside Length, 21/32" Top Width, 1 Ribs (BX85)
- MITSUBOSHI 6/B105 108Inch Outside Length, 6 Ribs (6RB105)
- Continental Contitech V-Belts