Shop All V-Belts
Continental Contitech
3/BX63 Banded Cogged V-Belt, 66" Outside Length, 1-63/64" Top Width, 3 Ribs
Mfr # 3/BX63
Zoro # G6555241
$74.69
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- V-Belt Section BX
- Industry Number 3/BX63
- Top Width 1-63/64"
- Number of Ribs 3
- Thickness 13/32"
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Continental Contitech
- MFR # 3/BX63
- Zoro # G6555241
- UPC # 037256049187
- Country of Origin Mexico
- Category V-Belts
Dimensions
Top Width | 1-63/64" |
Outside Length | 66" |
Belt Trade Size | BX |
Details
V-Belt Section | BX |
Item | Banded Cogged V-Belt |
Industry Number | 3/BX63 |
Number of Ribs | 3 |
Thickness | 13/32" |
Material | Polybutadiene |
Construction | Reinforced Tie Band, Raw Edge, Cogged |
Resists | Oil, Heat |
For Use With | Multiple Belt Systems |
V-Belt Type | Banded Cogged V-Belt |
Temp. Range | -40 Degrees to 230 Degrees F |
Resistance Properties | Heat Resistant, Oil Resistant |
Belt Material | Polybutadiene |
Base Industry Number (without number of ribs) | BX63 |
Reinforcing Cord Material | Polyester |
Edge Construction | Raw Edge |
Maximum Operating Temperature | 230 Degrees F |
Number of Bands | 3 |
Minimum Operating Temperature | -40 Degrees F |
Belt Section | BX |
Description
Banded Cogged V-Belt, Belt Material Polybutadiene, Edge Construction Raw Edge, Industry Number 3/BX63, Number of Bands 3, Outside Length 66 in, Reinforcing Cord Material Polyester, Thickness 0.406 in, Top Width 1 63/64 in, Belt Trade Size BX, V-Belt Type Banded, Classical, Cogged, Maximum Operating Temperature 230 Degrees F, Minimum Operating Temperature -40 Degrees F, Resistance Properties Heat Resistant, Oil Resistant
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- CALIFORNIA AIR TOOLS Ultra Quiet Oil-Free Hrzntl Air Compressor, 10Gal, 2HP (CAT-10020CHAD)
- SOLBERG Filter Cartridge, Polyester, 5 Microns (32-11)
- SUPCO Flexible Mounting Bracket (MB554)
- TITAN HD Motor Run Capacitor, 7.5 MFD, 440V, Oval (POCF7.5A)
- CONTINENTAL CONTITECH A22 Wrapped V-Belt, 24" Outside Length, 1/2" Top Width, 1 Ribs (A22)
- CONTINENTAL CONTITECH BX93 Cogged V-Belt, 96" Outside Length, 21/32" Top Width, 1 Ribs (BX93)
- CONTINENTAL CONTITECH 5VX710 Cogged V-Belt, 71" Outside Length, 5/8" Top Width, 1 Ribs (5VX710)
- CONTINENTAL CONTITECH 2/3VX450 Banded Cogged V-Belt, 45" Outside Length, 49/64" Top Width, 2 Ribs (2/3VX450)
- CONTINENTAL CONTITECH 3VX265 Cogged V-Belt, 26-1/2" Outside Length, 3/8" Top Width, 1 Ribs (3VX265)
- CONTINENTAL CONTITECH AX85 Cogged V-Belt, 87" Outside Length, 1/2" Top Width, 1 Ribs (AX85)
- D&D 104" Outside Length, 2/3" Top Width, 1 Ribs (B101/5L1040)
- Continental Contitech V-Belts