Shop All V-Belts
Continental Contitech
3/B173 Banded V-Belt, 176" Outside Length, 1-63/64" Top Width, 3 Ribs
Mfr # 3/B173
Zoro # G5296477
product price: $146.99
/ea
Item requires special delivery charges. A $160.00 per item surcharge will be applied.
$146.99
Free 30-Day Returns
Key Features
- V-Belt Section B
- Industry Number 3/B173
- Number of Ribs 3
- Top Width 1-63/64"
- Thickness 13/32"
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Continental Contitech
- MFR # 3/B173
- Zoro # G5296477
- UPC # 037256050909
- Country of Origin United States
- Category V-Belts
Dimensions
Top Width | 1-63/64" |
Outside Length | 176" |
Belt Trade Size | B |
Details
V-Belt Section | B |
Item | Banded V-Belt |
Industry Number | 3/B173 |
Number of Ribs | 3 |
Thickness | 13/32" |
Material | Polybutadiene |
Construction | Reinforced Tie Band, Wrapped |
Resists | Oil, Heat |
For Use With | Multiple Belt Systems |
V-Belt Type | Banded V-Belt |
Temp. Range | -40 Degrees to 140 Degrees F |
Resistance Properties | Heat Resistant, Oil Resistant |
Number of Bands | 3 |
Belt Material | Polybutadiene |
Maximum Operating Temperature | 140 Degrees F |
Reinforcing Cord Material | Polyester |
Edge Construction | Wrapped |
Base Industry Number (without number of ribs) | B173 |
Minimum Operating Temperature | -40 Degrees F |
Belt Section | B |
Description
Banded V-Belt, Belt Material Polybutadiene, Edge Construction Wrapped, Industry Number 3/B173, Number of Bands 3, Outside Length 176 in, Reinforcing Cord Material Polyester, Thickness 0.406 in, Top Width 1 63/64 in, Belt Trade Size B, V-Belt Type Banded, Maximum Operating Temperature 140 Degrees F, Minimum Operating Temperature -40 Degrees F, Resistance Properties Heat Resistant, Oil Resistant
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DODGE 2517 X 2-1/8-KW Taper Lock Bushing (117096 2517 X2-1/8)
- RUSTLICK Corrosion Inhibitor, 5 gal (73051)
- CONRADER Pressure Relief Valve, Brass Ball (1299B-CE-275)
- MCGILL CF Series, Cam Follower, #CF1-1/8S (CF1-1/8S)
- CONTINENTAL CONTITECH 2/BX77 Banded Cogged V-Belt, 80" Outside Length, 1-21/64" Top Width, 2 Ribs (2/BX77)
- CONTINENTAL CONTITECH 4L180 Cogged V-Belt, 18" Outside Length, 1/2" Top Width, 1 Ribs (4L180)
- CONTINENTAL CONTITECH 5V950 Wrapped V-Belt, 95" Outside Length, 5/8" Top Width, 1 Ribs (5V950)
- CONTINENTAL CONTITECH 4L290 Cogged V-Belt, 29" Outside Length, 1/2" Top Width, 1 Ribs (4L290)
- CONTINENTAL CONTITECH A54 Wrapped V-Belt, 56" Outside Length, 1/2" Top Width, 1 Ribs (A54)
- CONTINENTAL CONTITECH B112 Wrapped V-Belt, 115" Outside Length, 21/32" Top Width, 1 Ribs (B112)
- D&D 42" Outside Length, 2/3" Top Width, 1 Ribs (BX39)
- Continental Contitech V-Belts