Shop All V-Belts
Continental Contitech
3/B158 Banded V-Belt, 161" Outside Length, 1-63/64" Top Width, 3 Ribs
Mfr # 3/B158
Zoro # G5284872
product price: $137.99
/ea
Free Shipping & Returns
$137.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- V-Belt Section B
- Industry Number 3/B158
- Top Width 1-63/64"
- Number of Ribs 3
- Thickness 13/32"
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Continental Contitech
- MFR # 3/B158
- Zoro # G5284872
- UPC # 037256050824
- Country of Origin United States
- Category V-Belts
Dimensions
Top Width | 1-63/64" |
Outside Length | 161" |
Belt Trade Size | B |
Details
Item | Banded V-Belt |
V-Belt Section | B |
Industry Number | 3/B158 |
Number of Ribs | 3 |
Thickness | 13/32" |
Material | Polybutadiene |
Construction | Reinforced Tie Band, Wrapped |
Resists | Oil, Heat |
For Use With | Multiple Belt Systems |
V-Belt Type | Banded V-Belt |
Temp. Range | -40 Degrees to 140 Degrees F |
Edge Construction | Wrapped |
Minimum Operating Temperature | -40 Degrees F |
Maximum Operating Temperature | 140 Degrees F |
Reinforcing Cord Material | Polyester |
Resistance Properties | Heat Resistant, Oil Resistant |
Base Industry Number (without number of ribs) | B158 |
Number of Bands | 3 |
Belt Material | Polybutadiene |
Belt Section | B |
Description
Banded V-Belt, Belt Material Polybutadiene, Edge Construction Wrapped, Industry Number 3/B158, Number of Bands 3, Outside Length 161 in, Reinforcing Cord Material Polyester, Thickness 0.406 in, Top Width 1 63/64 in, Belt Trade Size B, V-Belt Type Banded, Maximum Operating Temperature 140 Degrees F, Minimum Operating Temperature -40 Degrees F, Resistance Properties Heat Resistant, Oil Resistant
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BANDO 3M Ht Timing Belt, 300-3M-6 (300-3M-6)
- CHICAGO PNEUMATIC HD Air Angle Grinder, 7" (CP857)
- FESTO Blanking Plug B-1/8-NPT (B-1/8-NPT)
- TOMPKINS Hydraulic Fitting-Steel08FOR-08MP (6404-08-08)
- CONTINENTAL CONTITECH 4L600 Cogged V-Belt, 60" Outside Length, 1/2" Top Width, 1 Ribs (4L600)
- CONTINENTAL CONTITECH 5L650 Cogged V-Belt, 65" Outside Length, 21/32" Top Width, 1 Ribs (5L650)
- CONTINENTAL CONTITECH B190 Wrapped V-Belt, 193" Outside Length, 21/32" Top Width, 1 Ribs (B190)
- CONTINENTAL CONTITECH AX58 Cogged V-Belt, 60" Outside Length, 1/2" Top Width, 1 Ribs (AX58)
- CONTINENTAL CONTITECH 4L630 Cogged V-Belt, 63" Outside Length, 1/2" Top Width, 1 Ribs (4L630)
- CONTINENTAL CONTITECH A69 Wrapped V-Belt, 71" Outside Length, 1/2" Top Width, 1 Ribs (A69)
- PIX Belt, SPZ, 10 x 1120mm LP (SPZ1120)
- Continental Contitech V-Belts