Shop All V-Belts
Continental Contitech
3/B150 Banded V-Belt, 153" Outside Length, 1-63/64" Top Width, 3 Ribs
Mfr # 3/B150
Zoro # G5238383
product price: $138.99
/ea
Free Shipping & Returns
$138.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- V-Belt Section B
- Industry Number 3/B150
- Number of Ribs 3
- Top Width 1-63/64"
- Outside Length 153"
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Continental Contitech
- MFR # 3/B150
- Zoro # G5238383
- UPC # 037256334627
- Country of Origin United States
- Category V-Belts
Dimensions
Top Width | 1-63/64" |
Outside Length | 153" |
Belt Trade Size | B |
Details
Item | Banded V-Belt |
V-Belt Section | B |
Industry Number | 3/B150 |
Number of Ribs | 3 |
Thickness | 13/32" |
Material | Polybutadiene |
Construction | Reinforced Tie Band, Wrapped |
Resists | Oil, Heat |
For Use With | Multiple Belt Systems |
V-Belt Type | Banded V-Belt |
Temp. Range | -40 Degrees to 140 Degrees F |
Edge Construction | Wrapped |
Number of Bands | 3 |
Reinforcing Cord Material | Polyester |
Base Industry Number (without number of ribs) | B150 |
Belt Material | Polybutadiene |
Maximum Operating Temperature | 140 Degrees F |
Minimum Operating Temperature | -40 Degrees F |
Resistance Properties | Heat Resistant, Oil Resistant |
Belt Section | B |
Description
Banded V-Belt, Belt Material Polybutadiene, Edge Construction Wrapped, Industry Number 3/B150, Number of Bands 3, Outside Length 153 in, Reinforcing Cord Material Polyester, Thickness 0.406 in, Top Width 1 63/64 in, Belt Trade Size B, V-Belt Type Banded, Maximum Operating Temperature 140 Degrees F, Minimum Operating Temperature -40 Degrees F, Resistance Properties Heat Resistant, Oil Resistant
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- NATIONAL Small Bore Metric Seals, 35X55X7-R2LS32-S (35X55X7-R2LS32-S)
- TRITAN 3 Bolt Ductile Flng Unit, Insrt, Set Scrw, 1.1875-in. Bore, 3.5630-in. BH to BH Cntr , 113mm L (SBFCT206-19G)
- WESTWARD Grease Fitting, 90 Deg., Stl, 27/32" L, PK10 (52NZ59)
- CEJN INDUSTRAIL. Cejn Retractable Safety Air Hose Reel Spring Rewind 3/8in PUR Hose 46' OAL 3/8in Male NPT (19-911-2131)
- CONTINENTAL CONTITECH CX109 Cogged V-Belt, 113" Outside Length, 7/8" Top Width, 1 Ribs (CX109)
- CONTINENTAL CONTITECH 5VX850 Cogged V-Belt, 85" Outside Length, 5/8" Top Width, 1 Ribs (5VX850)
- CONTINENTAL CONTITECH B38 Wrapped V-Belt, 41" Outside Length, 21/32" Top Width, 1 Ribs (B38)
- CONTINENTAL CONTITECH AX49 Cogged V-Belt, 51" Outside Length, 1/2" Top Width, 1 Ribs (AX49)
- CONTINENTAL CONTITECH 4L230 Cogged V-Belt, 23" Outside Length, 1/2" Top Width, 1 Ribs (4L230)
- CONTINENTAL CONTITECH BX74 Cogged V-Belt, 77" Outside Length, 21/32" Top Width, 1 Ribs (BX74)
- BESTORQ Aftermarket Husqvarna MZ6128 (966613103) (Deck 61" 2001-13) Zero Turn Mower Replacement Belt, B160LG (B160LG)
- Continental Contitech Power Transmission Belts