Shop All V-Belts
Continental Contitech
3/B112 Banded V-Belt, 115" Outside Length, 1-63/64" Top Width, 3 Ribs
Mfr # 3/B112
Zoro # G5200181
product price: $100.99
/ea
Free Shipping & Returns
$100.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- V-Belt Section B
- Industry Number 3/B112
- Top Width 1-63/64"
- Number of Ribs 3
- Outside Length 115"
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Continental Contitech
- MFR # 3/B112
- Zoro # G5200181
- UPC # 037256334443
- Country of Origin United States
- Category V-Belts
Dimensions
Top Width | 1-63/64" |
Outside Length | 115" |
Belt Trade Size | B |
Details
Item | Banded V-Belt |
V-Belt Section | B |
Industry Number | 3/B112 |
Number of Ribs | 3 |
Thickness | 13/32" |
Material | Polybutadiene |
Construction | Reinforced Tie Band, Wrapped |
Resists | Oil, Heat |
For Use With | Multiple Belt Systems |
V-Belt Type | Banded V-Belt |
Temp. Range | -40 Degrees to 140 Degrees F |
Base Industry Number (without number of ribs) | B112 |
Edge Construction | Wrapped |
Reinforcing Cord Material | Polyester |
Minimum Operating Temperature | -40 Degrees F |
Maximum Operating Temperature | 140 Degrees F |
Number of Bands | 3 |
Belt Material | Polybutadiene |
Resistance Properties | Heat Resistant, Oil Resistant |
Belt Section | B |
Description
Banded V-Belt, Belt Material Polybutadiene, Edge Construction Wrapped, Industry Number 3/B112, Number of Bands 3, Outside Length 115 in, Reinforcing Cord Material Polyester, Thickness 0.406 in, Top Width 1 63/64 in, Belt Trade Size B, V-Belt Type Banded, Maximum Operating Temperature 140 Degrees F, Minimum Operating Temperature -40 Degrees F, Resistance Properties Heat Resistant, Oil Resistant
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MARTIN SPROCKET & GEAR Cplg Jaw, ML225 1 1/2 (ML225 1 1/2)
- CAMOZZI Mechanical Poppet Valve (138-945)
- GATES Hi-Power II Belts, A53 (A53)
- ENERPAC Bearing (90356)
- CONTINENTAL CONTITECH 5VX1060 Cogged V-Belt, 106" Outside Length, 5/8" Top Width, 1 Ribs (5VX1060)
- CONTINENTAL CONTITECH BX240 Cogged V-Belt, 243" Outside Length, 21/32" Top Width, 1 Ribs (BX240)
- CONTINENTAL CONTITECH B98 Wrapped V-Belt, 101" Outside Length, 21/32" Top Width, 1 Ribs (B98)
- CONTINENTAL CONTITECH 3/3VX450 Banded Cogged V-Belt, 45" Outside Length, 1-9/64" Top Width, 3 Ribs (3/3VX450)
- CONTINENTAL CONTITECH 5V710 Wrapped V-Belt, 71" Outside Length, 5/8" Top Width, 1 Ribs (5V710)
- CONTINENTAL CONTITECH AX39 Cogged V-Belt, 41" Outside Length, 1/2" Top Width, 1 Ribs (AX39)
- D&D 199" Outside Length, 5/8" Top Width, 1 Ribs (5LK1990)
- Continental Contitech Power Transmission Belts