Shop All V-Belts
Continental Contitech
3/B103 Banded V-Belt, 106" Outside Length, 1-63/64" Top Width, 3 Ribs
Mfr # 3/B103
Zoro # G5290542
product price: $114.99
/ea
Free Shipping & Returns
$114.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- V-Belt Section B
- Industry Number 3/B103
- Top Width 1-63/64"
- Number of Ribs 3
- Outside Length 106"
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Continental Contitech
- MFR # 3/B103
- Zoro # G5290542
- UPC # 037256334382
- Country of Origin United States
- Category V-Belts
Dimensions
Top Width | 1-63/64" |
Outside Length | 106" |
Belt Trade Size | B |
Details
Item | Banded V-Belt |
V-Belt Section | B |
Industry Number | 3/B103 |
Number of Ribs | 3 |
Thickness | 13/32" |
Material | Polybutadiene |
Construction | Reinforced Tie Band, Wrapped |
Resists | Oil, Heat |
For Use With | Multiple Belt Systems |
V-Belt Type | Banded V-Belt |
Temp. Range | -40 Degrees to 140 Degrees F |
Belt Material | Polybutadiene |
Reinforcing Cord Material | Polyester |
Edge Construction | Wrapped |
Number of Bands | 3 |
Resistance Properties | Heat Resistant, Oil Resistant |
Base Industry Number (without number of ribs) | B103 |
Maximum Operating Temperature | 140 Degrees F |
Minimum Operating Temperature | -40 Degrees F |
Belt Section | B |
Description
Banded V-Belt, Belt Material Polybutadiene, Edge Construction Wrapped, Industry Number 3/B103, Number of Bands 3, Outside Length 106 in, Reinforcing Cord Material Polyester, Thickness 0.406 in, Top Width 1 63/64 in, Belt Trade Size B, V-Belt Type Banded, Maximum Operating Temperature 140 Degrees F, Minimum Operating Temperature -40 Degrees F, Resistance Properties Heat Resistant, Oil Resistant
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DIXON Standard Shank Female, Swivel Nut, 5/8", ID (5911012C)
- WESTWARD Oil Lube Dispenser, Lever Action (15F213)
- OIL SAFE Mini Spout Lid, w/0.27 In Outlet, Blue (100402)
- NTN Radial Bearing, Double Seal, 12mm Bore (6201LLUC3/L627)
- CONTINENTAL CONTITECH CX128 Cogged V-Belt, 132" Outside Length, 7/8" Top Width, 1 Ribs (CX128)
- CONTINENTAL CONTITECH B162 Wrapped V-Belt, 165" Outside Length, 21/32" Top Width, 1 Ribs (B162)
- CONTINENTAL CONTITECH 5/B173 Banded V-Belt, 176" Outside Length, 3-19/64" Top Width, 5 Ribs (5/B173)
- CONTINENTAL CONTITECH B190 Wrapped V-Belt, 193" Outside Length, 21/32" Top Width, 1 Ribs (B190)
- CONTINENTAL CONTITECH 2/BX120 Banded Cogged V-Belt, 123" Outside Length, 1-21/64" Top Width, 2 Ribs (2/BX120)
- CONTINENTAL CONTITECH 4/B148 Banded V-Belt, 151" Outside Length, 2-41/64" Top Width, 4 Ribs (4/B148)
- PIX Belt, A/4L, 1/2 x 161 in. OC (A159)
- Continental Contitech V-Belts