Shop All V-Belts
Continental Contitech
3/5VX710 Banded Cogged V-Belt, 71" Outside Length, 1-7/8" Top Width, 3 Ribs
Mfr # 3/5VX710
Zoro # G6572909
product price: $178.99
/ea
Free Shipping & Returns
$178.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- V-Belt Section 5VX
- Industry Number 3/5VX710
- Top Width 1-7/8"
- Number of Ribs 3
- Thickness 17/32"
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Continental Contitech
- MFR # 3/5VX710
- Zoro # G6572909
- UPC # 037256040719
- Country of Origin Mexico
- Category V-Belts
Dimensions
Top Width | 1-7/8" |
Outside Length | 71" |
Belt Trade Size | 5VX |
Details
V-Belt Section | 5VX |
Item | Banded Cogged V-Belt |
Industry Number | 3/5VX710 |
Number of Ribs | 3 |
Thickness | 17/32" |
Material | Polybutadiene |
Construction | Reinforced Tie Band, Raw Edge, Cogged |
Resists | Oil, Heat |
For Use With | Multiple Belt Systems |
V-Belt Type | Banded Cogged V-Belt |
Temp. Range | -40 Degrees to 230 Degrees F |
Base Industry Number (without number of ribs) | 5VX710 |
Belt Material | Polybutadiene |
Resistance Properties | Heat Resistant, Oil Resistant |
Minimum Operating Temperature | -40 Degrees F |
Maximum Operating Temperature | 230 Degrees F |
Edge Construction | Raw Edge |
Number of Bands | 3 |
Reinforcing Cord Material | Polyester |
Belt Section | 5VX |
Description
Banded Cogged V-Belt, Belt Material Polybutadiene, Edge Construction Raw Edge, Industry Number 3/5VX710, Number of Bands 3, Outside Length 71 in, Reinforcing Cord Material Polyester, Thickness 0.531 in, Top Width 1 7/8 in, Belt Trade Size 5VX, V-Belt Type Banded, Cogged, Wedge, Maximum Operating Temperature 230 Degrees F, Minimum Operating Temperature -40 Degrees F, Resistance Properties Heat Resistant, Oil Resistant
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MAXIM Hyd Cylinder, 4 In Bore, 18 In Stroke (218-366)
- ZORO SELECT Service Kit (SK-107TFEL)
- KURIYAMA 8" Spiral Double Bolt Clamp, Counterclockwise (SDBC-8)
- COILHOSE PNEUMATICS Polyurethane Tubing 1/4" OD x 500' Red (CO PT0404-500R)
- CONTINENTAL CONTITECH A96 Wrapped V-Belt, 98" Outside Length, 1/2" Top Width, 1 Ribs (A96)
- CONTINENTAL CONTITECH B47 Wrapped V-Belt, 50" Outside Length, 21/32" Top Width, 1 Ribs (B47)
- CONTINENTAL CONTITECH AX28 Cogged V-Belt, 30" Outside Length, 1/2" Top Width, 1 Ribs (AX28)
- CONTINENTAL CONTITECH B37 Wrapped V-Belt, 40" Outside Length, 21/32" Top Width, 1 Ribs (B37)
- CONTINENTAL CONTITECH B61 Wrapped V-Belt, 64" Outside Length, 21/32" Top Width, 1 Ribs (B61)
- CONTINENTAL CONTITECH A30 Wrapped V-Belt, 32" Outside Length, 1/2" Top Width, 1 Ribs (A30)
- PIX Belt, BX Cogged, 21/32 x 53 in. OC (BX50)
- Continental Contitech V-Belts