Shop All V-Belts
Continental Contitech
3/5VX670 Banded Cogged V-Belt, 67" Outside Length, 1-7/8" Top Width, 3 Ribs
Mfr # 3/5VX670
Zoro # G5264791
product price: $161.99
/ea
Free Shipping & Returns
$161.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- V-Belt Section 5VX
- Industry Number 3/5VX670
- Top Width 1-7/8"
- Number of Ribs 3
- Outside Length 67"
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Continental Contitech
- MFR # 3/5VX670
- Zoro # G5264791
- UPC # 037256040672
- Country of Origin Mexico
- Category V-Belts
Dimensions
Top Width | 1-7/8" |
Outside Length | 67" |
Belt Trade Size | 5VX |
Details
Item | Banded Cogged V-Belt |
V-Belt Section | 5VX |
Industry Number | 3/5VX670 |
Number of Ribs | 3 |
Thickness | 17/32" |
Material | Polybutadiene |
Construction | Reinforced Tie Band, Raw Edge, Cogged |
Resists | Oil, Heat |
For Use With | Multiple Belt Systems |
V-Belt Type | Banded Cogged V-Belt |
Temp. Range | -40 Degrees to 230 Degrees F |
Base Industry Number (without number of ribs) | 5VX670 |
Minimum Operating Temperature | -40 Degrees F |
Edge Construction | Raw Edge |
Maximum Operating Temperature | 230 Degrees F |
Belt Material | Polybutadiene |
Number of Bands | 3 |
Reinforcing Cord Material | Polyester |
Resistance Properties | Heat Resistant, Oil Resistant |
Belt Section | 5VX |
Description
Banded Cogged V-Belt, Belt Material Polybutadiene, Edge Construction Raw Edge, Industry Number 3/5VX670, Number of Bands 3, Outside Length 67 in, Reinforcing Cord Material Polyester, Thickness 0.531 in, Top Width 1.875 in, Belt Trade Size 5VX, V-Belt Type Banded, Cogged, Wedge, Maximum Operating Temperature 230 Degrees F, Minimum Operating Temperature -40 Degrees F, Resistance Properties Heat Resistant, Oil Resistant
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- GLOBAL 1/2" ID Split Clamp Collar, Ss (G1SC-050-SS)
- GROZ Air Filter, 1/4in NPT, 28 cfm, 145 psi (F13913-S)
- TOMPKINS Hydraulic Fitting-Steel08MJ-08MOR 90 (6801-08-08)
- NATIONAL Small Bore Inch Seal, 474278 (474278)
- CONTINENTAL CONTITECH BX80 Cogged V-Belt, 83" Outside Length, 21/32" Top Width, 1 Ribs (BX80)
- CONTINENTAL CONTITECH 5/3VX530 Banded Cogged V-Belt, 53" Outside Length, 1-29/32" Top Width, 5 Ribs (5/3VX530)
- CONTINENTAL CONTITECH BX64 Cogged V-Belt, 67" Outside Length, 21/32" Top Width, 1 Ribs (BX64)
- CONTINENTAL CONTITECH B63 Wrapped V-Belt, 66" Outside Length, 21/32" Top Width, 1 Ribs (B63)
- CONTINENTAL CONTITECH 4L200 Cogged V-Belt, 20" Outside Length, 1/2" Top Width, 1 Ribs (4L200)
- CONTINENTAL CONTITECH 6/BX85 Banded Cogged V-Belt, 88" Outside Length, 3-31/32" Top Width, 6 Ribs (6/BX85)
- MITSUBOSHI Vbelt 1/2X63 Fhp (A61/4L630)
- Continental Contitech Power Transmission Belts