Shop All V-Belts
Continental Contitech
3/5VX560 Banded Cogged V-Belt, 56" Outside Length, 1-7/8" Top Width, 3 Ribs
Mfr # 3/5VX560
Zoro # G6279067
product price: $133.99
/ea
Free Shipping & Returns
$133.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- V-Belt Section 5VX
- Industry Number 3/5VX560
- Top Width 1-7/8"
- Number of Ribs 3
- Thickness 17/32"
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Continental Contitech
- MFR # 3/5VX560
- Zoro # G6279067
- UPC # 037256040559
- Country of Origin Mexico
- Category V-Belts
Dimensions
Top Width | 1-7/8" |
Outside Length | 56" |
Belt Trade Size | 5VX |
Details
Item | Banded Cogged V-Belt |
V-Belt Section | 5VX |
Industry Number | 3/5VX560 |
Number of Ribs | 3 |
Thickness | 17/32" |
Material | Polybutadiene |
Construction | Reinforced Tie Band, Raw Edge, Cogged |
Resists | Oil, Heat |
For Use With | Multiple Belt Systems |
V-Belt Type | Banded Cogged V-Belt |
Temp. Range | -40 Degrees to 230 Degrees F |
Resistance Properties | Heat Resistant, Oil Resistant |
Minimum Operating Temperature | -40 Degrees F |
Reinforcing Cord Material | Polyester |
Base Industry Number (without number of ribs) | 5VX560 |
Number of Bands | 3 |
Belt Material | Polybutadiene |
Maximum Operating Temperature | 230 Degrees F |
Edge Construction | Raw Edge |
Belt Section | 5VX |
Description
Banded Cogged V-Belt, Belt Material Polybutadiene, Edge Construction Raw Edge, Industry Number 3/5VX560, Number of Bands 3, Outside Length 56 in, Reinforcing Cord Material Polyester, Thickness 0.531 in, Top Width 1.875 in, Belt Trade Size 5VX, V-Belt Type Banded, Cogged, Wedge, Maximum Operating Temperature 230 Degrees F, Minimum Operating Temperature -40 Degrees F, Resistance Properties Heat Resistant, Oil Resistant
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- HHIP TPGH-21.51 C-2 Carbide Insert (6025-0011)
- PARKER Hydraulic Quick Connect Hose Coupling, Steel Body, Push-to-Connect Lock, 1-1/16"-12 Thread Size (FEM-501-12BMF-NL)
- INTERSTATE PNEUMATICS 1/4 Inch Steel Double Loop x 24 Inch Jack Hammer Hose Safety Cable Whip (CU-SC2414)
- DURA-PRIME RIB PRO SERPENTINE Poly VBelt, J2, 11 x 329in PL, 12 Rib (329J12)
- CONTINENTAL CONTITECH BX73 Cogged V-Belt, 76" Outside Length, 21/32" Top Width, 1 Ribs (BX73)
- CONTINENTAL CONTITECH 5VX1800 Cogged V-Belt, 180" Outside Length, 5/8" Top Width, 1 Ribs (5VX1800)
- CONTINENTAL CONTITECH 2L160 Cut Edge V-Belt, 16" Outside Length, 1/4" Top Width, 1 Ribs (2L160)
- CONTINENTAL CONTITECH A17 Wrapped V-Belt, 19" Outside Length, 1/2" Top Width, 1 Ribs (A17)
- CONTINENTAL CONTITECH B43 Wrapped V-Belt, 46" Outside Length, 21/32" Top Width, 1 Ribs (B43)
- CONTINENTAL CONTITECH 2/3VX850 Banded Cogged V-Belt, 85" Outside Length, 49/64" Top Width, 2 Ribs (2/3VX850)
- BESTORQ Kevlar V-Belt, B173LG (B173LG)
- Continental Contitech Power Transmission Belts