Shop All V-Belts
Continental Contitech
3/5V800 Banded V-Belt, 80" Outside Length, 1-7/8" Top Width, 3 Ribs
Mfr # 3/5V800
Zoro # G5211381
product price: $210.99
/ea
Free Shipping & Returns
$210.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- V-Belt Section 5V
- Industry Number 3/5V800
- Number of Ribs 3
- Top Width 1-7/8"
- Thickness 17/32"
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Continental Contitech
- MFR # 3/5V800
- Zoro # G5211381
- UPC # 037256332951
- Country of Origin Mexico
- Category V-Belts
Dimensions
Top Width | 1-7/8" |
Outside Length | 80" |
Belt Trade Size | 5V |
Details
V-Belt Section | 5V |
Item | Banded V-Belt |
Industry Number | 3/5V800 |
Number of Ribs | 3 |
Thickness | 17/32" |
Material | Polybutadiene |
Construction | Reinforced Tie Band, Wrapped |
Resists | Oil, Heat |
For Use With | Multiple Belt Systems |
V-Belt Type | Banded V-Belt |
Temp. Range | -40 Degrees to 140 Degrees F |
Reinforcing Cord Material | Polyester |
Resistance Properties | Heat Resistant, Oil Resistant |
Maximum Operating Temperature | 140 Degrees F |
Belt Material | Polybutadiene |
Number of Bands | 3 |
Minimum Operating Temperature | -40 Degrees F |
Edge Construction | Wrapped |
Base Industry Number (without number of ribs) | 5V800 |
Belt Section | 5V |
Description
Banded V-Belt, Belt Material Polybutadiene, Edge Construction Wrapped, Industry Number 3/5V800, Number of Bands 3, Outside Length 80 in, Reinforcing Cord Material Polyester, Thickness 0.531 in, Top Width 1 7/8 in, Belt Trade Size 5V, V-Belt Type Banded, Wedge, Maximum Operating Temperature 140 Degrees F, Minimum Operating Temperature -40 Degrees F, Resistance Properties Heat Resistant, Oil Resistant
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- FASCO HVAC Motor, 1/100 HP, 3000 rpm, 115V, 3.3 (D201)
- CONTINENTAL CONTITECH Gearbelt Pulley, H/QT, 76.4mm Pitch dia. (W-30S-H)
- DODGE 1615 X 1 5/8-KW Taper Lock Bushing (1615 X 1-5/8)
- MARATHON MOTORS Pump Mtr, Split Ph, 1/4hp, 1725,208-240, 48Y (5KH32GNB813X)
- CONTINENTAL CONTITECH 2/BX64 Banded Cogged V-Belt, 67" Outside Length, 1-21/64" Top Width, 2 Ribs (2/BX64)
- CONTINENTAL CONTITECH 2L240 Cut Edge V-Belt, 24" Outside Length, 1/4" Top Width, 1 Ribs (2L240)
- CONTINENTAL CONTITECH B84 Wrapped V-Belt, 87" Outside Length, 21/32" Top Width, 1 Ribs (B84)
- CONTINENTAL CONTITECH B76 Wrapped V-Belt, 79" Outside Length, 21/32" Top Width, 1 Ribs (B76)
- CONTINENTAL CONTITECH B95 Wrapped V-Belt, 98" Outside Length, 21/32" Top Width, 1 Ribs (B95)
- CONTINENTAL CONTITECH 2/BX48 Banded Cogged V-Belt, 51" Outside Length, 1-21/64" Top Width, 2 Ribs (2/BX48)
- D&D 85" Outside Length, 7/8" Top Width, 1 Ribs (C81)
- Continental Contitech V-Belts