Shop All V-Belts
Continental Contitech
3/5V1800 Banded V-Belt, 180" Outside Length, 1-7/8" Top Width, 3 Ribs
Mfr # 3/5V1800
Zoro # G5270172
product price: $450.99
/ea
Item requires special delivery charges. A $100.00 per item surcharge will be applied.
$450.99
Free 30-Day Returns
Key Features
- V-Belt Section 5V
- Industry Number 3/5V1800
- Number of Ribs 3
- Top Width 1-7/8"
- Outside Length 180"
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Continental Contitech
- MFR # 3/5V1800
- Zoro # G5270172
- UPC # 037256041358
- Country of Origin United States
- Category V-Belts
Dimensions
Top Width | 1-7/8" |
Outside Length | 180" |
Belt Trade Size | 5V |
Details
Item | Banded V-Belt |
V-Belt Section | 5V |
Industry Number | 3/5V1800 |
Number of Ribs | 3 |
Thickness | 17/32" |
Material | Polybutadiene |
Construction | Reinforced Tie Band, Wrapped |
Resists | Oil, Heat |
For Use With | Multiple Belt Systems |
V-Belt Type | Banded V-Belt |
Temp. Range | -40 Degrees to 140 Degrees F |
Base Industry Number (without number of ribs) | 5V1800 |
Resistance Properties | Heat Resistant, Oil Resistant |
Number of Bands | 3 |
Reinforcing Cord Material | Polyester |
Edge Construction | Wrapped |
Minimum Operating Temperature | -40 Degrees F |
Maximum Operating Temperature | 140 Degrees F |
Belt Material | Polybutadiene |
Belt Section | 5V |
Description
Banded V-Belt, Belt Material Polybutadiene, Edge Construction Wrapped, Industry Number 3/5V1800, Number of Bands 3, Outside Length 180 in, Reinforcing Cord Material Polyester, Thickness 0.531 in, Top Width 1.875 in, Belt Trade Size 5V, V-Belt Type Banded, Wedge, Maximum Operating Temperature 140 Degrees F, Minimum Operating Temperature -40 Degrees F, Resistance Properties Heat Resistant, Oil Resistant
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BESTORQ Banded Belt, 120 in Outside Length, 1/2 in Top Width, 2 Ribs (2/A118)
- SPRAYWAY Flex-O Spray Coat, 20oz, 12PK (SW727)
- NATIONAL Small Bore Inch Seal, 321412 (321412)
- DAYTON 2/B55 Banded V-Belt, 58-3/4" Outside Length, 1-1/3" Top Width, 2 Ribs (13G881)
- CONTINENTAL CONTITECH 5VX660 Cogged V-Belt, 66" Outside Length, 5/8" Top Width, 1 Ribs (5VX660)
- CONTINENTAL CONTITECH 3L240 Cut Edge V-Belt, 24" Outside Length, 3/8" Top Width, 1 Ribs (3L240)
- CONTINENTAL CONTITECH A71 Wrapped V-Belt, 73" Outside Length, 1/2" Top Width, 1 Ribs (A71)
- CONTINENTAL CONTITECH BX35 Cogged V-Belt, 38" Outside Length, 21/32" Top Width, 1 Ribs (BX35)
- CONTINENTAL CONTITECH 6/BX87 Banded Cogged V-Belt, 90" Outside Length, 3-31/32" Top Width, 6 Ribs (6/BX87)
- CONTINENTAL CONTITECH BX32 Cogged V-Belt, 35" Outside Length, 21/32" Top Width, 1 Ribs (BX32)
- MITSUBOSHI Metric V-Belt SPZ Type, 9.7mm x 710mm (SPZ710)
- Continental Contitech Power Transmission Belts