Shop All V-Belts
Continental Contitech
3/3VX800 Banded Cogged V-Belt, 80" Outside Length, 1-9/64" Top Width, 3 Ribs
Mfr # 3/3VX800
Zoro # G5229940
product price: $87.35
/ea
Free Shipping & Returns
$87.35
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- V-Belt Section 3VX
- Industry Number 3/3VX800
- Number of Ribs 3
- Top Width 1-9/64"
- Thickness 5/16"
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Continental Contitech
- MFR # 3/3VX800
- Zoro # G5229940
- UPC # 037256040078
- Country of Origin Mexico
- Category V-Belts
Dimensions
Top Width | 1-9/64" |
Outside Length | 80" |
Belt Trade Size | 3VX |
Details
V-Belt Section | 3VX |
Item | Banded Cogged V-Belt |
Industry Number | 3/3VX800 |
Number of Ribs | 3 |
Thickness | 5/16" |
Material | Polybutadiene |
Construction | Reinforced Tie Band, Raw Edge, Cogged |
Resists | Oil, Heat |
For Use With | Multiple Belt Systems |
V-Belt Type | Banded Cogged V-Belt |
Temp. Range | -40 Degrees to 230 Degrees F |
Belt Material | Polybutadiene |
Number of Bands | 3 |
Minimum Operating Temperature | -40 Degrees F |
Edge Construction | Raw Edge |
Resistance Properties | Heat Resistant, Oil Resistant |
Base Industry Number (without number of ribs) | 3VX800 |
Maximum Operating Temperature | 230 Degrees F |
Reinforcing Cord Material | Polyester |
Belt Section | 3VX |
Description
Banded Cogged V-Belt, Belt Material Polybutadiene, Edge Construction Raw Edge, Industry Number 3/3VX800, Number of Bands 3, Outside Length 80 in, Reinforcing Cord Material Polyester, Thickness 0.313 in, Top Width 1 9/64 in, Belt Trade Size 3VX, V-Belt Type Banded, Cogged, Wedge, Maximum Operating Temperature 230 Degrees F, Minimum Operating Temperature -40 Degrees F, Resistance Properties Heat Resistant, Oil Resistant
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- CENTURY Condenser Fan Motor, 1/6to1/3HP, 1075 rpm (ORM5458BF)
- ANTI-SEIZE TECHNOLOGY Anti Seize, Nickel, 15 oz. Cartridge (13015)
- DAYTON HVAC Motor, 1/20 HP, 1550 rpm, 115V, 3.3 (71633693M)
- PARKER Pressure Control Valve, 3/4 NPT, 35 PSI (637B-2-3/4-2)
- CONTINENTAL CONTITECH 5L490 Cogged V-Belt, 49" Outside Length, 21/32" Top Width, 1 Ribs (5L490)
- CONTINENTAL CONTITECH A60 Wrapped V-Belt, 62" Outside Length, 1/2" Top Width, 1 Ribs (A60)
- CONTINENTAL CONTITECH 5VX590 Cogged V-Belt, 59" Outside Length, 5/8" Top Width, 1 Ribs (5VX590)
- CONTINENTAL CONTITECH 2/BX79 Banded Cogged V-Belt, 82" Outside Length, 1-21/64" Top Width, 2 Ribs (2/BX79)
- CONTINENTAL CONTITECH 2/5VX600 Banded Cogged V-Belt, 60" Outside Length, 1-15/64" Top Width, 2 Ribs (2/5VX600)
- CONTINENTAL CONTITECH 2/3VX500 Banded Cogged V-Belt, 50" Outside Length, 49/64" Top Width, 2 Ribs (2/3VX500)
- PIX Belt, A/4L, 1/2 x 51 in. OC (A49/4L510)
- Continental Contitech Power Transmission Belts