Shop All V-Belts
Continental Contitech
3/3VX560 Banded Cogged V-Belt, 56" Outside Length, 1-9/64" Top Width, 3 Ribs
Mfr # 3/3VX560
Zoro # G6315519
product price: $69.19
/ea
$69.19
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- V-Belt Section 3VX
- Industry Number 3/3VX560
- Top Width 1-9/64"
- Number of Ribs 3
- Outside Length 56"
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Continental Contitech
- MFR # 3/3VX560
- Zoro # G6315519
- UPC # 037256039836
- Country of Origin Mexico
- Category V-Belts
Dimensions
Top Width | 1-9/64" |
Outside Length | 56" |
Belt Trade Size | 3VX |
Details
V-Belt Section | 3VX |
Item | Banded Cogged V-Belt |
Industry Number | 3/3VX560 |
Number of Ribs | 3 |
Thickness | 5/16" |
Material | Polybutadiene |
Construction | Reinforced Tie Band, Raw Edge, Cogged |
Resists | Oil, Heat |
For Use With | Multiple Belt Systems |
V-Belt Type | Banded Cogged V-Belt |
Temp. Range | -40 Degrees to 230 Degrees F |
Reinforcing Cord Material | Polyester |
Maximum Operating Temperature | 230 Degrees F |
Resistance Properties | Heat Resistant, Oil Resistant |
Base Industry Number (without number of ribs) | 3VX560 |
Minimum Operating Temperature | -40 Degrees F |
Number of Bands | 3 |
Belt Material | Polybutadiene |
Edge Construction | Raw Edge |
Belt Section | 3VX |
Description
Banded Cogged V-Belt, Belt Material Polybutadiene, Edge Construction Raw Edge, Industry Number 3/3VX560, Number of Bands 3, Outside Length 56 in, Reinforcing Cord Material Polyester, Thickness 0.313 in, Top Width 1 9/64 in, Belt Trade Size 3VX, V-Belt Type Banded, Cogged, Wedge, Maximum Operating Temperature 230 Degrees F, Minimum Operating Temperature -40 Degrees F, Resistance Properties Heat Resistant, Oil Resistant
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- GATES TL Bushing, 1615 Series, Dia 1-5/8 In (1615 1.5/8)
- SPEEDAIRE Muffler, Exhaust, 3/4" NPT, 1-1/6" dia. (6F600)
- ZORO SELECT Hydraulic In-Line Filter, 25 micron, 3000 psi (36L336)
- FESTO Solenoid Valve CPE18-M2H-3GL-1/4 (CPE18-M2H-3GL-1/4)
- CONTINENTAL CONTITECH A57 Wrapped V-Belt, 59" Outside Length, 1/2" Top Width, 1 Ribs (A57)
- CONTINENTAL CONTITECH 3/BX46 Banded Cogged V-Belt, 49" Outside Length, 1-63/64" Top Width, 3 Ribs (3/BX46)
- CONTINENTAL CONTITECH BX108 Cogged V-Belt, 111" Outside Length, 21/32" Top Width, 1 Ribs (BX108)
- CONTINENTAL CONTITECH B72 Wrapped V-Belt, 75" Outside Length, 21/32" Top Width, 1 Ribs (B72)
- CONTINENTAL CONTITECH AX36 Cogged V-Belt, 38" Outside Length, 1/2" Top Width, 1 Ribs (AX36)
- CONTINENTAL CONTITECH A144 Wrapped V-Belt, 146" Outside Length, 1/2" Top Width, 1 Ribs (A144)
- SUPCO Molded Cogged V Belt, BX112 (BX112)
- Continental Contitech V-Belts