Shop All V-Belts
Continental Contitech
3/3VX530 Banded Cogged V-Belt, 53" Outside Length, 1-9/64" Top Width, 3 Ribs
Mfr # 3/3VX530
Zoro # G6306960
$59.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- V-Belt Section 3VX
- Industry Number 3/3VX530
- Top Width 1-9/64"
- Number of Ribs 3
- Thickness 5/16"
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Continental Contitech
- MFR # 3/3VX530
- Zoro # G6306960
- UPC # 037256039799
- Country of Origin Mexico
- Category V-Belts
Dimensions
Top Width | 1-9/64" |
Outside Length | 53" |
Belt Trade Size | 3VX |
Details
Item | Banded Cogged V-Belt |
V-Belt Section | 3VX |
Industry Number | 3/3VX530 |
Number of Ribs | 3 |
Thickness | 5/16" |
Material | Polybutadiene |
Construction | Reinforced Tie Band, Raw Edge, Cogged |
Resists | Oil, Heat |
For Use With | Multiple Belt Systems |
V-Belt Type | Banded Cogged V-Belt |
Temp. Range | -40 Degrees to 230 Degrees F |
Number of Bands | 3 |
Resistance Properties | Heat Resistant, Oil Resistant |
Edge Construction | Raw Edge |
Minimum Operating Temperature | -40 Degrees F |
Belt Material | Polybutadiene |
Base Industry Number (without number of ribs) | 3VX530 |
Maximum Operating Temperature | 230 Degrees F |
Reinforcing Cord Material | Polyester |
Belt Section | 3VX |
Description
Banded Cogged V-Belt, Belt Material Polybutadiene, Edge Construction Raw Edge, Industry Number 3/3VX530, Number of Bands 3, Outside Length 53 in, Reinforcing Cord Material Polyester, Thickness 0.313 in, Top Width 1 9/64 in, Belt Trade Size 3VX, V-Belt Type Banded, Cogged, Wedge, Maximum Operating Temperature 230 Degrees F, Minimum Operating Temperature -40 Degrees F, Resistance Properties Heat Resistant, Oil Resistant
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- GATES Hydraulic Coupling-Megacrimp, G25170-2020 (G25170-2020)
- DAYTON HVAC Motor, Shaded Pole, 1/50 HP, 1 Speed (55FH03)
- HERITAGE Hose Clamp, Mini, SAE #6 All SS300 (HCMN-333-006-3125)
- FENNER DRIVES Blue-Green Driver Pad Wear Indicator 500 (4912096)
- CONTINENTAL CONTITECH 4L550 Cogged V-Belt, 55" Outside Length, 1/2" Top Width, 1 Ribs (4L550)
- CONTINENTAL CONTITECH BX74 Cogged V-Belt, 77" Outside Length, 21/32" Top Width, 1 Ribs (BX74)
- CONTINENTAL CONTITECH BX90 Cogged V-Belt, 93" Outside Length, 21/32" Top Width, 1 Ribs (BX90)
- CONTINENTAL CONTITECH B60 Wrapped V-Belt, 63" Outside Length, 21/32" Top Width, 1 Ribs (B60)
- CONTINENTAL CONTITECH B74 Wrapped V-Belt, 77" Outside Length, 21/32" Top Width, 1 Ribs (B74)
- CONTINENTAL CONTITECH BX80 Cogged V-Belt, 83" Outside Length, 21/32" Top Width, 1 Ribs (BX80)
- D&D 29" Outside Length, 2/3" Top Width, 1 Ribs (B26/5L290)
- Continental Contitech Power Transmission Belts