Shop All V-Belts
Continental Contitech
3/3VX425 Banded Cogged V-Belt, 42-1/2" Outside Length, 1-9/64" Top Width, 3 Ribs
Mfr # 3/3VX425
Zoro # G6296923
$57.29
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- V-Belt Section 3VX
- Industry Number 3/3VX425
- Number of Ribs 3
- Top Width 1-9/64"
- Outside Length 42-1/2"
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Continental Contitech
- MFR # 3/3VX425
- Zoro # G6296923
- UPC # 037256039638
- Country of Origin Mexico
- Category V-Belts
Dimensions
Top Width | 1-9/64" |
Outside Length | 42-1/2" |
Belt Trade Size | 3VX |
Details
Item | Banded Cogged V-Belt |
V-Belt Section | 3VX |
Industry Number | 3/3VX425 |
Number of Ribs | 3 |
Thickness | 5/16" |
Material | Polybutadiene |
Construction | Reinforced Tie Band, Raw Edge, Cogged |
Resists | Oil, Heat |
For Use With | Multiple Belt Systems |
V-Belt Type | Banded Cogged V-Belt |
Temp. Range | -40 Degrees to 230 Degrees F |
Base Industry Number (without number of ribs) | 3VX425 |
Belt Material | Polybutadiene |
Reinforcing Cord Material | Polyester |
Resistance Properties | Heat Resistant, Oil Resistant |
Number of Bands | 3 |
Minimum Operating Temperature | -40 Degrees F |
Maximum Operating Temperature | 230 Degrees F |
Edge Construction | Raw Edge |
Belt Section | 3VX |
Description
Banded Cogged V-Belt, Belt Material Polybutadiene, Edge Construction Raw Edge, Industry Number 3/3VX425, Number of Bands 3, Outside Length 42.5 in, Reinforcing Cord Material Polyester, Thickness 0.313 in, Top Width 1 9/64 in, Belt Trade Size 3VX, V-Belt Type Banded, Cogged, Wedge, Maximum Operating Temperature 230 Degrees F, Minimum Operating Temperature -40 Degrees F, Resistance Properties Heat Resistant, Oil Resistant
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- LOC-LINE Flex Hose Kit, 3/4 In Dia (60513)
- DRISLIDE Multi-Purpose Lube, 4 Oz. Plastic Bottle (DSL201)
- LUBRIMATIC Grease Gun, P. Grip, 16oz Bulk (30-300)
- U.S. MOTORS Motor, 1/2 HP, 1725/1425 rpm, 56,115/230V (6309)
- CONTINENTAL CONTITECH CX109 Cogged V-Belt, 113" Outside Length, 7/8" Top Width, 1 Ribs (CX109)
- CONTINENTAL CONTITECH C105 Wrapped V-Belt, 109" Outside Length, 7/8" Top Width, 1 Ribs (C105)
- CONTINENTAL CONTITECH 3L380 Cut Edge V-Belt, 38" Outside Length, 3/8" Top Width, 1 Ribs (3L380)
- CONTINENTAL CONTITECH B77 Wrapped V-Belt, 80" Outside Length, 21/32" Top Width, 1 Ribs (B77)
- CONTINENTAL CONTITECH AX100 Cogged V-Belt, 102" Outside Length, 1/2" Top Width, 1 Ribs (AX100)
- CONTINENTAL CONTITECH 5VX1230 Cogged V-Belt, 123" Outside Length, 5/8" Top Width, 1 Ribs (5VX1230)
- DURA-PRIME BAND WEDGE Banded Belt, 5V2, 138 x 87in OC, 2 Band (2/5V870)
- Continental Contitech Power Transmission Belts