Shop All V-Belts
Continental Contitech
3/3VX1060 Banded Cogged V-Belt, 106" Outside Length, 1-9/64" Top Width, 3 Ribs
Mfr # 3/3VX1060
Zoro # G5238657
original price:
$220.72
25% off
new price: $164.99
/ea
Free Shipping & Returns
$164.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- V-Belt Section 3VX
- Industry Number 3/3VX1060
- Number of Ribs 3
- Top Width 1-9/64"
- Thickness 5/16"
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Continental Contitech
- MFR # 3/3VX1060
- Zoro # G5238657
- UPC # 037256040276
- Country of Origin Mexico
- Category V-Belts
Dimensions
Top Width | 1-9/64" |
Outside Length | 106" |
Belt Trade Size | 3VX |
Details
V-Belt Section | 3VX |
Item | Banded Cogged V-Belt |
Industry Number | 3/3VX1060 |
Number of Ribs | 3 |
Thickness | 5/16" |
Material | Polybutadiene |
Construction | Reinforced Tie Band, Raw Edge, Cogged |
Resists | Oil, Heat |
For Use With | Multiple Belt Systems |
V-Belt Type | Banded Cogged V-Belt |
Temp. Range | -40 Degrees to 230 Degrees F |
Belt Material | Polybutadiene |
Number of Bands | 3 |
Base Industry Number (without number of ribs) | 3VX1060 |
Edge Construction | Raw Edge |
Reinforcing Cord Material | Polyester |
Minimum Operating Temperature | -40 Degrees F |
Resistance Properties | Heat Resistant, Oil Resistant |
Maximum Operating Temperature | 230 Degrees F |
Belt Section | 3VX |
Description
Banded Cogged V-Belt, Belt Material Polybutadiene, Edge Construction Raw Edge, Industry Number 3/3VX1060, Number of Bands 3, Outside Length 106 in, Reinforcing Cord Material Polyester, Thickness 0.313 in, Top Width 1 9/64 in, Belt Trade Size 3VX, V-Belt Type Banded, Cogged, Wedge, Maximum Operating Temperature 230 Degrees F, Minimum Operating Temperature -40 Degrees F, Resistance Properties Heat Resistant, Oil Resistant
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- FESTO Distributor Block FR-4-1/2-B (FR-4-1/2-B)
- SMC Valve Manifold, 4 Station, M5x0.8 (SS5Y3-41-04-M5T)
- CLIMAX METAL PRODUCTS D2C-050-A Two-Piece Clamping Collar Double Wide (D2C-050-A)
- CHAR-LYNN Hydraulic Motor, 17.9 cu in/rev, 4 Bolt (101-1007)
- CONTINENTAL CONTITECH BX70 Cogged V-Belt, 73" Outside Length, 21/32" Top Width, 1 Ribs (BX70)
- CONTINENTAL CONTITECH 4L500 Cogged V-Belt, 50" Outside Length, 1/2" Top Width, 1 Ribs (4L500)
- CONTINENTAL CONTITECH A43 Wrapped V-Belt, 45" Outside Length, 1/2" Top Width, 1 Ribs (A43)
- CONTINENTAL CONTITECH 4L260 Cogged V-Belt, 26" Outside Length, 1/2" Top Width, 1 Ribs (4L260)
- CONTINENTAL CONTITECH 2/BX58 Banded Cogged V-Belt, 61" Outside Length, 1-21/64" Top Width, 2 Ribs (2/BX58)
- CONTINENTAL CONTITECH 5V2800 Wrapped V-Belt, 280" Outside Length, 5/8" Top Width, 1 Ribs (5V2800)
- BESTORQ Banded Cogged Belt, 140 in Outside Length, 1.875 in Top Width, 3 Ribs (3/5VX1400)
- Continental Contitech V-Belts