Shop All V-Belts
Continental Contitech
2L200 Cut Edge V-Belt, 20" Outside Length, 1/4" Top Width, 1 Ribs
Mfr # 2L200
Zoro # G5212842
$7.29
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- V-Belt Section 2L
- Industry Number 2L200
- Top Width 1/4"
- Number of Ribs 1
- Outside Length 20"
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Continental Contitech
- MFR # 2L200
- Zoro # G5212842
- UPC # 037256055034
- Country of Origin Mexico
- Category V-Belts
Dimensions
Top Width | 1/4" |
Outside Length | 20" |
Belt Trade Size | 2L |
Details
Item | V-Belt |
V-Belt Section | 2L |
Industry Number | 2L200 |
Number of Ribs | 1 |
Thickness | 11/64" |
Material | Polybutadiene |
Construction | Raw Edge |
Resists | Oil, Heat |
For Use With | Multiple Belt Systems |
V-Belt Type | Cut Edge V-Belt |
Temp. Range | -40 Degrees to 140 Degrees F |
Reinforcing Cord Material | Polyester |
Maximum Operating Temperature | 140 Degrees F |
Minimum Operating Temperature | -40 Degrees F |
Thickness (Nominal) | 5/32 in |
Number of Bands | 1 |
Belt Material | Polybutadiene |
Edge Construction | Raw Edge |
Resistance Properties | Heat Resistant, Oil Resistant |
Belt Section | 2L |
Description
V-Belt, Belt Material Polybutadiene, Edge Construction Raw Edge, Industry Number 2L200, Number of Bands 1, Outside Length 20 in, Reinforcing Cord Material Polyester, Thickness 0.172 in, Top Width 1/4 in, Belt Trade Size 2L, V-Belt Type Fractional Horsepower, Maximum Operating Temperature 140 Degrees F, Minimum Operating Temperature -40 Degrees F, Resistance Properties Heat Resistant, Oil Resistant
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- KLEIN TOOLS Premium Synthetic Wax 5-Gallon (51013)
- B B MANUFACTURING Bushing 5 Groove V-Belt Pulley 3.75 inch OD (5B34SD)
- MI-T-M Bracket, 5-0101A01 (5-0101A18)
- SMITH BEARING Cam Follower, Yoke Type, Sealed (YR-4-X)
- CONTINENTAL CONTITECH A62 Wrapped V-Belt, 64" Outside Length, 1/2" Top Width, 1 Ribs (A62)
- CONTINENTAL CONTITECH 4/3V1250 Banded V-Belt, 125" Outside Length, 1-33/64" Top Width, 4 Ribs (4/3V1250)
- CONTINENTAL CONTITECH BX44 Cogged V-Belt, 47" Outside Length, 21/32" Top Width, 1 Ribs (BX44)
- CONTINENTAL CONTITECH B67 Wrapped V-Belt, 70" Outside Length, 21/32" Top Width, 1 Ribs (B67)
- CONTINENTAL CONTITECH 2/BX52 Banded Cogged V-Belt, 55" Outside Length, 1-21/64" Top Width, 2 Ribs (2/BX52)
- CONTINENTAL CONTITECH A180 Wrapped V-Belt, 182" Outside Length, 1/2" Top Width, 1 Ribs (A180)
- MITSUBOSHI Metric V-Belt SPA Type, 12.7mm x 2182mm (SPA2182)
- Continental Contitech V-Belts