Shop All V-Belts
Continental Contitech
2L140 Cut Edge V-Belt, 14" Outside Length, 1/4" Top Width, 1 Ribs
Mfr # 2L140
Zoro # G5242951
original price:
$7.35
11% off
new price: $6.49
/ea
$6.49
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- V-Belt Section 2L
- Industry Number 2L140
- Top Width 1/4"
- Number of Ribs 1
- Outside Length 14"
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Continental Contitech
- MFR # 2L140
- Zoro # G5242951
- UPC # 037256054983
- Country of Origin Mexico
- Category V-Belts
Dimensions
Top Width | 1/4" |
Outside Length | 14" |
Belt Trade Size | 2L |
Details
Item | Cogged V-Belt |
V-Belt Section | 2L |
Industry Number | 2L140 |
Number of Ribs | 1 |
Thickness | 11/64" |
Material | Polybutadiene |
Construction | Raw Edge, Cogged |
Resists | Oil, Heat |
For Use With | Multiple Belt Systems |
V-Belt Type | Cut Edge V-Belt |
Temp. Range | -40 Degrees to 140 Degrees F |
Edge Construction | Raw Edge |
Maximum Operating Temperature | 140 Degrees F |
Belt Material | Polybutadiene |
Minimum Operating Temperature | -40 Degrees F |
Thickness (Nominal) | 5/32 in |
Reinforcing Cord Material | Polyester |
Resistance Properties | Heat Resistant, Oil Resistant |
Number of Bands | 1 |
Belt Section | 2L |
Description
V-Belt, Belt Material Polybutadiene, Edge Construction Raw Edge, Industry Number 2L140, Number of Bands 1, Outside Length 14 in, Reinforcing Cord Material Polyester, Thickness 0.172 in, Top Width 1/4 in, Belt Trade Size 2L, V-Belt Type Fractional Horsepower, Maximum Operating Temperature 140 Degrees F, Minimum Operating Temperature -40 Degrees F, Resistance Properties Heat Resistant, Oil Resistant
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MASTER PNEUMATIC EXT.REL PILOTED REG 3/4 (PRH100-6)
- TIMKEN Tapered Roller Bearing <4 OD, TRB Single Cone <4 OD (385A)
- GENTEQ Direct Drive Blower Motor, 1/2HP, ECM, 460V (6405)
- NATIONAL Small Bore Inch Seal, 470120 (470120)
- CONTINENTAL CONTITECH AX30 Cogged V-Belt, 32" Outside Length, 1/2" Top Width, 1 Ribs (AX30)
- CONTINENTAL CONTITECH 3/5VX560 Banded Cogged V-Belt, 56" Outside Length, 1-7/8" Top Width, 3 Ribs (3/5VX560)
- CONTINENTAL CONTITECH AX63 Cogged V-Belt, 65" Outside Length, 1/2" Top Width, 1 Ribs (AX63)
- CONTINENTAL CONTITECH 2/5VX560 Banded Cogged V-Belt, 56" Outside Length, 1-15/64" Top Width, 2 Ribs (2/5VX560)
- CONTINENTAL CONTITECH 5/3VX950 Banded Cogged V-Belt, 95" Outside Length, 1-29/32" Top Width, 5 Ribs (5/3VX950)
- CONTINENTAL CONTITECH 2/BX58 Banded Cogged V-Belt, 61" Outside Length, 1-21/64" Top Width, 2 Ribs (2/BX58)
- GATES Truflex V-Belts, 4L760 (4L760)
- Continental Contitech Power Transmission Belts