Shop All V-Belts
Continental Contitech
2L120 Cut Edge V-Belt, 12" Outside Length, 1/4" Top Width, 1 Ribs
Mfr # 2L120
Zoro # G5225068
original price:
$10.38
25% off
new price: $7.75
/ea
Sold in multiples of 2 for $15.50
$15.50
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- V-Belt Section 2L
- Industry Number 2L120
- Number of Ribs 1
- Top Width 1/4"
- Outside Length 12"
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Continental Contitech
- MFR # 2L120
- Zoro # G5225068
- UPC # 037256054976
- Country of Origin Mexico
- Category V-Belts
Dimensions
Top Width | 1/4" |
Outside Length | 12" |
Belt Trade Size | 2L |
Details
V-Belt Section | 2L |
Item | Cogged V-Belt |
Industry Number | 2L120 |
Number of Ribs | 1 |
Thickness | 11/64" |
Material | Polybutadiene |
Construction | Raw Edge, Cogged |
Resists | Oil, Heat |
For Use With | Multiple Belt Systems |
V-Belt Type | Cut Edge V-Belt |
Temp. Range | -40 Degrees to 140 Degrees F |
Minimum Operating Temperature | -40 Degrees F |
Number of Bands | 1 |
Edge Construction | Raw Edge |
Belt Material | Polybutadiene |
Reinforcing Cord Material | Polyester |
Resistance Properties | Heat Resistant, Oil Resistant |
Thickness (Nominal) | 5/32 in |
Maximum Operating Temperature | 140 Degrees F |
Belt Section | 2L |
Description
V-Belt, Belt Material Polybutadiene, Edge Construction Raw Edge, Industry Number 2L120, Number of Bands 1, Outside Length 12 in, Reinforcing Cord Material Polyester, Thickness 0.172 in, Top Width 1/4 in, Belt Trade Size 2L, V-Belt Type Fractional Horsepower, Maximum Operating Temperature 140 Degrees F, Minimum Operating Temperature -40 Degrees F, Resistance Properties Heat Resistant, Oil Resistant
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- USA INDUSTRIALS Linear Motion Shaft, 1060 Carbon Steel (ZSHAFT-119)
- ZORO SELECT Keyed Shaft, 1" dia, 18" L (ZSHK-1000-18000-303SU)
- SNAP-TITE Hydraulic Quick Connect Hose Coupling, Steel Body, Ball Lock, 1/4"-18 Thread Size, H Series (VHN4-4F)
- OIL SAFE Utility Lid, w/2 In Outlet, Mid Green (100205)
- CONTINENTAL CONTITECH AX29 Cogged V-Belt, 31" Outside Length, 1/2" Top Width, 1 Ribs (AX29)
- CONTINENTAL CONTITECH AX82 Cogged V-Belt, 84" Outside Length, 1/2" Top Width, 1 Ribs (AX82)
- CONTINENTAL CONTITECH 2/BX72 Banded Cogged V-Belt, 75" Outside Length, 1-21/64" Top Width, 2 Ribs (2/BX72)
- CONTINENTAL CONTITECH 2/BX96 Banded Cogged V-Belt, 99" Outside Length, 1-21/64" Top Width, 2 Ribs (2/BX96)
- CONTINENTAL CONTITECH A93 Wrapped V-Belt, 95" Outside Length, 1/2" Top Width, 1 Ribs (A93)
- CONTINENTAL CONTITECH 5V2240 Wrapped V-Belt, 224" Outside Length, 5/8" Top Width, 1 Ribs (5V2240)
- BESTORQ Aftermarket HUSQVARNA 532419744 Replacement Belt, A32 (A32)
- Continental Contitech Power Transmission Belts