Shop All V-Belts
Continental Contitech
2/C120 Banded V-Belt, 124" Outside Length, 1-49/64" Top Width, 2 Ribs
Mfr # 2/C120
Zoro # G5274153
product price: $177.99
/ea
Free Shipping & Returns
$177.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- V-Belt Section C
- Industry Number 2/C120
- Number of Ribs 2
- Top Width 1-49/64"
- Thickness 17/32"
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Continental Contitech
- MFR # 2/C120
- Zoro # G5274153
- UPC # 037256059216
- Country of Origin United States
- Category V-Belts
Dimensions
Top Width | 1-49/64" |
Outside Length | 124" |
Belt Trade Size | C |
Details
V-Belt Section | C |
Item | Banded V-Belt |
Industry Number | 2/C120 |
Number of Ribs | 2 |
Thickness | 17/32" |
Material | Polybutadiene |
Construction | Reinforced Tie Band, Wrapped |
Resists | Oil, Heat |
For Use With | Multiple Belt Systems |
V-Belt Type | Banded V-Belt |
Temp. Range | -40 Degrees to 140 Degrees F |
Resistance Properties | Heat Resistant, Oil Resistant |
Maximum Operating Temperature | 140 Degrees F |
Minimum Operating Temperature | -40 Degrees F |
Reinforcing Cord Material | Polyester |
Number of Bands | 2 |
Belt Material | Polybutadiene |
Edge Construction | Wrapped |
Base Industry Number (without number of ribs) | C120 |
Belt Section | C |
Description
Banded V-Belt, Belt Material Polybutadiene, Edge Construction Wrapped, Industry Number 2/C120, Number of Bands 2, Outside Length 124 in, Reinforcing Cord Material Polyester, Thickness 0.531 in, Top Width 1 49/64 in, Belt Trade Size C, V-Belt Type Banded, Maximum Operating Temperature 140 Degrees F, Minimum Operating Temperature -40 Degrees F, Resistance Properties Heat Resistant, Oil Resistant
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SPEEDAIRE Air Cylinder, 2 in Bore, 9 in Stroke, NFPA Double Acting (5VLC0)
- QA1 Male Rod End, SS, LH, 1/4-28 (GML4T)
- MASTER PNEUMATIC FILTER 1 (F100-8)
- CARLISLE 2322V521 Variable Speed Cog-Belt (2322V521)
- CONTINENTAL CONTITECH A87 Wrapped V-Belt, 89" Outside Length, 1/2" Top Width, 1 Ribs (A87)
- CONTINENTAL CONTITECH BX43 Cogged V-Belt, 46" Outside Length, 21/32" Top Width, 1 Ribs (BX43)
- CONTINENTAL CONTITECH 4L540 Cogged V-Belt, 54" Outside Length, 1/2" Top Width, 1 Ribs (4L540)
- CONTINENTAL CONTITECH 4L290 Cogged V-Belt, 29" Outside Length, 1/2" Top Width, 1 Ribs (4L290)
- CONTINENTAL CONTITECH 4/3VX530 Banded Cogged V-Belt, 53" Outside Length, 1-33/64" Top Width, 4 Ribs (4/3VX530)
- CONTINENTAL CONTITECH 2L160 Cut Edge V-Belt, 16" Outside Length, 1/4" Top Width, 1 Ribs (2L160)
- GATES Micro-V Belts, 230J6 (230J6)
- Continental Contitech Power Transmission Belts