Shop All V-Belts
Continental Contitech
2/BX93 Banded Cogged V-Belt, 96" Outside Length, 1-21/64" Top Width, 2 Ribs
Mfr # 2/BX93
Zoro # G5169838
Free Shipping & Returns
$78.35
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- V-Belt Section BX
- Industry Number 2/BX93
- Top Width 1-21/64"
- Number of Ribs 2
- Thickness 13/32"
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Continental Contitech
- MFR # 2/BX93
- Zoro # G5169838
- UPC # 037256050138
- Country of Origin Mexico
- Category V-Belts
Dimensions
Top Width | 1-21/64" |
Outside Length | 96" |
Belt Trade Size | BX |
Details
V-Belt Section | BX |
Item | Banded Cogged V-Belt |
Industry Number | 2/BX93 |
Number of Ribs | 2 |
Thickness | 13/32" |
Material | Polybutadiene |
Construction | Reinforced Tie Band, Raw Edge, Cogged |
Resists | Oil, Heat |
For Use With | Multiple Belt Systems |
V-Belt Type | Banded Cogged V-Belt |
Temp. Range | -40 Degrees to 230 Degrees F |
Reinforcing Cord Material | Polyester |
Edge Construction | Raw Edge |
Minimum Operating Temperature | -40 Degrees F |
Number of Bands | 2 |
Resistance Properties | Heat Resistant, Oil Resistant |
Maximum Operating Temperature | 230 Degrees F |
Belt Material | Polybutadiene |
Base Industry Number (without number of ribs) | BX93 |
Belt Section | BX |
Description
Banded Cogged V-Belt, Belt Material Polybutadiene, Edge Construction Raw Edge, Industry Number 2/BX93, Number of Bands 2, Outside Length 96 in, Reinforcing Cord Material Polyester, Thickness 0.406 in, Top Width 1 21/64 in, Belt Trade Size BX, V-Belt Type Banded, Classical, Cogged, Maximum Operating Temperature 230 Degrees F, Minimum Operating Temperature -40 Degrees F, Resistance Properties Heat Resistant, Oil Resistant
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- TB WOODS Dura-Flex Tire Coupling Spacer Element, WES4 (WES4)
- SMC Speed Control Valve, 8mm Tube, 1/4 In (AS2211F-02-08S)
- DAYTON AC Gearmotor, 225.0 in-lb Max. Torque, 40 RPM Nameplate RPM, 115V AC Voltage, 1 Phase (6K329)
- PARKER Multipurpose Hose, 1/2" I.D, 50 ft. L (801-8-RED-BX)
- CONTINENTAL CONTITECH A82 Wrapped V-Belt, 84" Outside Length, 1/2" Top Width, 1 Ribs (A82)
- CONTINENTAL CONTITECH 2/B136 Banded V-Belt, 139" Outside Length, 1-21/64" Top Width, 2 Ribs (2/B136)
- CONTINENTAL CONTITECH A26 Wrapped V-Belt, 28" Outside Length, 1/2" Top Width, 1 Ribs (A26)
- CONTINENTAL CONTITECH 2/B148 Banded V-Belt, 151" Outside Length, 1-21/64" Top Width, 2 Ribs (2/B148)
- CONTINENTAL CONTITECH A43 Wrapped V-Belt, 45" Outside Length, 1/2" Top Width, 1 Ribs (A43)
- CONTINENTAL CONTITECH 3VX425 Cogged V-Belt, 42-1/2" Outside Length, 3/8" Top Width, 1 Ribs (3VX425)
- D&D 90" Outside Length, 2" Top Width, 3 Ribs (3/5VX900)
- Continental Contitech Power Transmission Belts