Shop All V-Belts
Continental Contitech
2/BX82 Banded Cogged V-Belt, 85" Outside Length, 1-21/64" Top Width, 2 Ribs
Mfr # 2/BX82
Zoro # G5246503
$68.75
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- V-Belt Section BX
- Industry Number 2/BX82
- Number of Ribs 2
- Top Width 1-21/64"
- Outside Length 85"
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Continental Contitech
- MFR # 2/BX82
- Zoro # G5246503
- UPC # 037256049859
- Country of Origin Mexico
- Category V-Belts
Dimensions
Top Width | 1-21/64" |
Outside Length | 85" |
Belt Trade Size | BX |
Details
V-Belt Section | BX |
Item | Banded Cogged V-Belt |
Industry Number | 2/BX82 |
Number of Ribs | 2 |
Thickness | 13/32" |
Material | Polybutadiene |
Construction | Reinforced Tie Band, Raw Edge, Cogged |
Resists | Oil, Heat |
For Use With | Multiple Belt Systems |
V-Belt Type | Banded Cogged V-Belt |
Temp. Range | -40 Degrees to 230 Degrees F |
Base Industry Number (without number of ribs) | BX82 |
Edge Construction | Raw Edge |
Belt Material | Polybutadiene |
Maximum Operating Temperature | 230 Degrees F |
Number of Bands | 2 |
Minimum Operating Temperature | -40 Degrees F |
Reinforcing Cord Material | Polyester |
Resistance Properties | Heat Resistant, Oil Resistant |
Belt Section | BX |
Description
Banded Cogged V-Belt, Belt Material Polybutadiene, Edge Construction Raw Edge, Industry Number 2/BX82, Number of Bands 2, Outside Length 85 in, Reinforcing Cord Material Polyester, Thickness 0.406 in, Top Width 1 21/64 in, Belt Trade Size BX, V-Belt Type Banded, Classical, Cogged, Maximum Operating Temperature 230 Degrees F, Minimum Operating Temperature -40 Degrees F, Resistance Properties Heat Resistant, Oil Resistant
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- NTN Mounted Unit Cast Iron (UCP207-106D1 1-3/8)
- TOMPKINS Hydraulic Fitting-Steel12MP-08MP HEX NIPPLE (5404-12-08)
- DAYTON DC Gearmotor, Nameplate RPM 12, 0.38A (52JE58)
- ZORO SELECT Pressure Gauge (PN22N020G)
- CONTINENTAL CONTITECH B48 Wrapped V-Belt, 51" Outside Length, 21/32" Top Width, 1 Ribs (B48)
- CONTINENTAL CONTITECH BX51 Cogged V-Belt, 54" Outside Length, 21/32" Top Width, 1 Ribs (BX51)
- CONTINENTAL CONTITECH BX72 Cogged V-Belt, 75" Outside Length, 21/32" Top Width, 1 Ribs (BX72)
- CONTINENTAL CONTITECH AX28 Cogged V-Belt, 30" Outside Length, 1/2" Top Width, 1 Ribs (AX28)
- CONTINENTAL CONTITECH B64 Wrapped V-Belt, 67" Outside Length, 21/32" Top Width, 1 Ribs (B64)
- CONTINENTAL CONTITECH 2/B144 Banded V-Belt, 147" Outside Length, 1-21/64" Top Width, 2 Ribs (2/B144)
- D&D 48" Outside Length, 5/8" Top Width, 1 Ribs (5VX480)
- Continental Contitech Power Transmission Belts