Shop All V-Belts
Continental Contitech
2/BX81 Banded Cogged V-Belt, 84" Outside Length, 1-21/64" Top Width, 2 Ribs
Mfr # 2/BX81
Zoro # G5243128
product price: $67.49
/ea
$67.49
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- V-Belt Section BX
- Industry Number 2/BX81
- Number of Ribs 2
- Top Width 1-21/64"
- Thickness 13/32"
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Continental Contitech
- MFR # 2/BX81
- Zoro # G5243128
- UPC # 037256049811
- Country of Origin Mexico
- Category V-Belts
Dimensions
Top Width | 1-21/64" |
Outside Length | 84" |
Belt Trade Size | BX |
Details
Item | Banded Cogged V-Belt |
V-Belt Section | BX |
Industry Number | 2/BX81 |
Number of Ribs | 2 |
Thickness | 13/32" |
Material | Polybutadiene |
Construction | Reinforced Tie Band, Raw Edge, Cogged |
Resists | Oil, Heat |
For Use With | Multiple Belt Systems |
V-Belt Type | Banded Cogged V-Belt |
Temp. Range | -40 Degrees to 230 Degrees F |
Maximum Operating Temperature | 230 Degrees F |
Edge Construction | Raw Edge |
Base Industry Number (without number of ribs) | BX81 |
Belt Material | Polybutadiene |
Resistance Properties | Heat Resistant, Oil Resistant |
Number of Bands | 2 |
Minimum Operating Temperature | -40 Degrees F |
Reinforcing Cord Material | Polyester |
Belt Section | BX |
Description
Banded Cogged V-Belt, Belt Material Polybutadiene, Edge Construction Raw Edge, Industry Number 2/BX81, Number of Bands 2, Outside Length 84 in, Reinforcing Cord Material Polyester, Thickness 0.406 in, Top Width 1 21/64 in, Belt Trade Size BX, V-Belt Type Banded, Classical, Cogged, Maximum Operating Temperature 230 Degrees F, Minimum Operating Temperature -40 Degrees F, Resistance Properties Heat Resistant, Oil Resistant
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BESTORQ 1160K6 Micro V Belt, 116 in Pitch Length, 0.84 in Top Width, 6 Ribs (1160K6)
- U.S. MOTORS 3-Phase General Purpose Motor, 2 HP, 56H Frame, 208-230/460V AC Voltage, 3,450 Nameplate RPM (D2P1AH)
- DODGE 1610 X 1 3/8-KW Taper Lock Bushing (1610X1-3/8)
- SMC Compact Cylinder, 63mm Bore, 150mm Stroke (CDQ2A63-150DCZ)
- CONTINENTAL CONTITECH AX46 Cogged V-Belt, 48" Outside Length, 1/2" Top Width, 1 Ribs (AX46)
- CONTINENTAL CONTITECH B45 Wrapped V-Belt, 48" Outside Length, 21/32" Top Width, 1 Ribs (B45)
- CONTINENTAL CONTITECH 3L350 Cut Edge V-Belt, 35" Outside Length, 3/8" Top Width, 1 Ribs (3L350)
- CONTINENTAL CONTITECH B173 Wrapped V-Belt, 176" Outside Length, 21/32" Top Width, 1 Ribs (B173)
- CONTINENTAL CONTITECH 2/BX50 Banded Cogged V-Belt, 53" Outside Length, 1-21/64" Top Width, 2 Ribs (2/BX50)
- CONTINENTAL CONTITECH B148 Wrapped V-Belt, 151" Outside Length, 21/32" Top Width, 1 Ribs (B148)
- DAYTON 4L430 V-Belt, 43" Outside Length, 1/2" Top Width, 1 Ribs (4L430)
- Continental Contitech V-Belts