Shop All V-Belts
Continental Contitech
2/BX79 Banded Cogged V-Belt, 82" Outside Length, 1-21/64" Top Width, 2 Ribs
Mfr # 2/BX79
Zoro # G6298658
product price: $69.19
/ea
$69.19
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- V-Belt Section BX
- Industry Number 2/BX79
- Number of Ribs 2
- Top Width 1-21/64"
- Thickness 13/32"
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Continental Contitech
- MFR # 2/BX79
- Zoro # G6298658
- UPC # 037256049736
- Country of Origin Mexico
- Category V-Belts
Dimensions
Top Width | 1-21/64" |
Outside Length | 82" |
Belt Trade Size | BX |
Details
V-Belt Section | BX |
Item | Banded Cogged V-Belt |
Industry Number | 2/BX79 |
Number of Ribs | 2 |
Thickness | 13/32" |
Material | Polybutadiene |
Construction | Reinforced Tie Band, Raw Edge, Cogged |
Resists | Oil, Heat |
For Use With | Multiple Belt Systems |
V-Belt Type | Banded Cogged V-Belt |
Temp. Range | -40 Degrees to 230 Degrees F |
Maximum Operating Temperature | 230 Degrees F |
Edge Construction | Raw Edge |
Resistance Properties | Heat Resistant, Oil Resistant |
Base Industry Number (without number of ribs) | BX79 |
Number of Bands | 2 |
Belt Material | Polybutadiene |
Reinforcing Cord Material | Polyester |
Minimum Operating Temperature | -40 Degrees F |
Belt Section | BX |
Description
Banded Cogged V-Belt, Belt Material Polybutadiene, Edge Construction Raw Edge, Industry Number 2/BX79, Number of Bands 2, Outside Length 82 in, Reinforcing Cord Material Polyester, Thickness 0.406 in, Top Width 1 21/64 in, Belt Trade Size BX, V-Belt Type Banded, Classical, Cogged, Maximum Operating Temperature 230 Degrees F, Minimum Operating Temperature -40 Degrees F, Resistance Properties Heat Resistant, Oil Resistant
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SKF Needle Brgs, #IR28X32X20 (IR28X32X20)
- LUBRIMATIC Grease Gun, 16 oz Bulk (30-416)
- COXREELS Roller Guide, Top, 4-way, 24 in (15369-20)
- DAYTON Pneumatic Ball Vibrator, Force 242 Lb (1DYN9)
- CONTINENTAL CONTITECH 3/3VX475 Banded Cogged V-Belt, 47-1/2" Outside Length, 1-9/64" Top Width, 3 Ribs (3/3VX475)
- CONTINENTAL CONTITECH BX53 Cogged V-Belt, 56" Outside Length, 21/32" Top Width, 1 Ribs (BX53)
- CONTINENTAL CONTITECH 5/3VX950 Banded Cogged V-Belt, 95" Outside Length, 1-29/32" Top Width, 5 Ribs (5/3VX950)
- CONTINENTAL CONTITECH 4L180 Cogged V-Belt, 18" Outside Length, 1/2" Top Width, 1 Ribs (4L180)
- CONTINENTAL CONTITECH 2/B150 Banded V-Belt, 153" Outside Length, 1-21/64" Top Width, 2 Ribs (2/B150)
- CONTINENTAL CONTITECH B110 Wrapped V-Belt, 113" Outside Length, 21/32" Top Width, 1 Ribs (B110)
- DAYTON B67 V-Belt, 70 in Outside Length, 21/32 in Top Width, 13/32 in Thick, 1 Rib, 6A157 (6A157)
- Continental Contitech Power Transmission Belts