Shop All V-Belts
Continental Contitech
2/BX77 Banded Cogged V-Belt, 80" Outside Length, 1-21/64" Top Width, 2 Ribs
Mfr # 2/BX77
Zoro # G5262938
$64.39
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- V-Belt Section BX
- Industry Number 2/BX77
- Number of Ribs 2
- Top Width 1-21/64"
- Outside Length 80"
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Continental Contitech
- MFR # 2/BX77
- Zoro # G5262938
- UPC # 037256049651
- Country of Origin Mexico
- Category V-Belts
Dimensions
Top Width | 1-21/64" |
Outside Length | 80" |
Belt Trade Size | BX |
Details
Item | Banded Cogged V-Belt |
V-Belt Section | BX |
Industry Number | 2/BX77 |
Number of Ribs | 2 |
Thickness | 13/32" |
Material | Polybutadiene |
Construction | Reinforced Tie Band, Raw Edge, Cogged |
Resists | Oil, Heat |
For Use With | Multiple Belt Systems |
V-Belt Type | Banded Cogged V-Belt |
Temp. Range | -40 Degrees to 230 Degrees F |
Number of Bands | 2 |
Resistance Properties | Heat Resistant, Oil Resistant |
Reinforcing Cord Material | Polyester |
Maximum Operating Temperature | 230 Degrees F |
Minimum Operating Temperature | -40 Degrees F |
Base Industry Number (without number of ribs) | BX77 |
Belt Material | Polybutadiene |
Edge Construction | Raw Edge |
Belt Section | BX |
Description
Banded Cogged V-Belt, Belt Material Polybutadiene, Edge Construction Raw Edge, Industry Number 2/BX77, Number of Bands 2, Outside Length 80 in, Reinforcing Cord Material Polyester, Thickness 0.406 in, Top Width 1 21/64 in, Belt Trade Size BX, V-Belt Type Banded, Classical, Cogged, Maximum Operating Temperature 230 Degrees F, Minimum Operating Temperature -40 Degrees F, Resistance Properties Heat Resistant, Oil Resistant
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MAIN FILTER Hydraulic Filter, replaces OMT CR111C10R, Return Line, 10 micron, Outside-In (MF0062273)
- ATLANTIC BLOWERS Regenerative Blower, 0.25 HP, 25 cfm (AB-81)
- BALDOR-RELIANCE 3-Phase General Purpose Motor, 3/4 HP, 56 Frame, 208-230/460V AC Voltage, 1,725 Nameplate RPM (M3542)
- BLASTER Multipurpose Lubricant, 3 Oz., Aerosol Can (PB-50-TS)
- CONTINENTAL CONTITECH 3V375 Wrapped V-Belt, 37-1/2" Outside Length, 3/8" Top Width, 1 Ribs (3V375)
- CONTINENTAL CONTITECH 5VX1060 Cogged V-Belt, 106" Outside Length, 5/8" Top Width, 1 Ribs (5VX1060)
- CONTINENTAL CONTITECH 4L250 Cogged V-Belt, 25" Outside Length, 1/2" Top Width, 1 Ribs (4L250)
- CONTINENTAL CONTITECH B52 Wrapped V-Belt, 55" Outside Length, 21/32" Top Width, 1 Ribs (B52)
- CONTINENTAL CONTITECH 2/3VX710 Banded Cogged V-Belt, 71" Outside Length, 49/64" Top Width, 2 Ribs (2/3VX710)
- CONTINENTAL CONTITECH A158 Wrapped V-Belt, 160" Outside Length, 1/2" Top Width, 1 Ribs (A158)
- MITSUBOSHI Double Angle V-Belt BB Type, 21/32" x 144" (BB144)
- Continental Contitech V-Belts