Shop All V-Belts
Continental Contitech
2/BX70 Banded Cogged V-Belt, 73" Outside Length, 1-21/64" Top Width, 2 Ribs
Mfr # 2/BX70
Zoro # G5233468
product price: $47.29
/ea
$47.29
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- V-Belt Section BX
- Industry Number 2/BX70
- Number of Ribs 2
- Top Width 1-21/64"
- Thickness 13/32"
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Continental Contitech
- MFR # 2/BX70
- Zoro # G5233468
- UPC # 037256049415
- Country of Origin Multiple
- Category V-Belts
Dimensions
Top Width | 1-21/64" |
Outside Length | 73" |
Belt Trade Size | BX |
Details
Item | Banded Cogged V-Belt |
V-Belt Section | BX |
Industry Number | 2/BX70 |
Number of Ribs | 2 |
Thickness | 13/32" |
Material | Polybutadiene |
Construction | Reinforced Tie Band, Raw Edge, Cogged |
Resists | Oil, Heat |
For Use With | Multiple Belt Systems |
V-Belt Type | Banded Cogged V-Belt |
Temp. Range | -40 Degrees to 230 Degrees F |
Maximum Operating Temperature | 230 Degrees F |
Base Industry Number (without number of ribs) | BX70 |
Edge Construction | Raw Edge |
Belt Material | Polybutadiene |
Resistance Properties | Heat Resistant, Oil Resistant |
Number of Bands | 2 |
Minimum Operating Temperature | -40 Degrees F |
Reinforcing Cord Material | Polyester |
Belt Section | BX |
Description
Banded Cogged V-Belt, Belt Material Polybutadiene, Edge Construction Raw Edge, Industry Number 2/BX70, Number of Bands 2, Outside Length 73 in, Reinforcing Cord Material Polyester, Thickness 0.406 in, Top Width 1 21/64 in, Belt Trade Size BX, V-Belt Type Banded, Classical, Cogged, Maximum Operating Temperature 230 Degrees F, Minimum Operating Temperature -40 Degrees F, Resistance Properties Heat Resistant, Oil Resistant
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- CLIMAX METAL PRODUCTS 2C-062-S Two-Piece Clamping Collar (2C-062-S)
- HI-TECH DURAVENT Hose Cuff, Screw On (0361-0250-0001)
- BROWNING Browning Interchange General Units (VF4E116 1)
- NTN Insert Ball Bearing, Bore 2 In (UCS211-200LD1NR)
- CONTINENTAL CONTITECH A32 Wrapped V-Belt, 34" Outside Length, 1/2" Top Width, 1 Ribs (A32)
- CONTINENTAL CONTITECH 3VX1400 Cogged V-Belt, 140" Outside Length, 3/8" Top Width, 1 Ribs (3VX1400)
- CONTINENTAL CONTITECH BX240 Cogged V-Belt, 243" Outside Length, 21/32" Top Width, 1 Ribs (BX240)
- CONTINENTAL CONTITECH AX59 Cogged V-Belt, 61" Outside Length, 1/2" Top Width, 1 Ribs (AX59)
- CONTINENTAL CONTITECH BX35 Cogged V-Belt, 38" Outside Length, 21/32" Top Width, 1 Ribs (BX35)
- CONTINENTAL CONTITECH 6/3VX560 Banded Cogged V-Belt, 56" Outside Length, 2-9/32" Top Width, 6 Ribs (6/3VX560)
- MITSUBOSHI Conventional V-Belt A Type, 1/2" x 45" (A45)
- Continental Contitech V-Belts