Shop All V-Belts
Continental Contitech
2/BX57 Banded Cogged V-Belt, 60" Outside Length, 1-21/64" Top Width, 2 Ribs
Mfr # 2/BX57
Zoro # G5205687
original price:
$69.24
20% off
new price: $54.79
/ea
$54.79
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- V-Belt Section BX
- Industry Number 2/BX57
- Number of Ribs 2
- Top Width 1-21/64"
- Outside Length 60"
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Continental Contitech
- MFR # 2/BX57
- Zoro # G5205687
- UPC # 037256048937
- Country of Origin Mexico
- Category V-Belts
Dimensions
Top Width | 1-21/64" |
Outside Length | 60" |
Belt Trade Size | BX |
Details
V-Belt Section | BX |
Item | Banded Cogged V-Belt |
Industry Number | 2/BX57 |
Number of Ribs | 2 |
Thickness | 13/32" |
Material | Polybutadiene |
Construction | Reinforced Tie Band, Raw Edge, Cogged |
Resists | Oil, Heat |
For Use With | Multiple Belt Systems |
V-Belt Type | Banded Cogged V-Belt |
Temp. Range | -40 Degrees to 230 Degrees F |
Resistance Properties | Heat Resistant, Oil Resistant |
Number of Bands | 2 |
Reinforcing Cord Material | Polyester |
Maximum Operating Temperature | 230 Degrees F |
Edge Construction | Raw Edge |
Base Industry Number (without number of ribs) | BX57 |
Belt Material | Polybutadiene |
Minimum Operating Temperature | -40 Degrees F |
Belt Section | BX |
Description
Banded Cogged V-Belt, Belt Material Polybutadiene, Edge Construction Raw Edge, Industry Number 2/BX57, Number of Bands 2, Outside Length 60 in, Reinforcing Cord Material Polyester, Thickness 0.406 in, Top Width 1 21/64 in, Belt Trade Size BX, V-Belt Type Banded, Classical, Cogged, Maximum Operating Temperature 230 Degrees F, Minimum Operating Temperature -40 Degrees F, Resistance Properties Heat Resistant, Oil Resistant
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- COXREELS Spring Return Hose Reel, 1/4 in Hose Dia., 25 ft Length, 300 psi (LG-LP-125)
- DAYTON 3V400 V-Belt, 40" Outside Length, 3/8" Top Width, 1 Ribs (13V712)
- MIDWEST FASTENER No. 50 Roller Chain Connecting Link 6PK (64257)
- BUYERS PRODUCTS Vent Plug, 1/2 NPT, 1-15/32 In (HBF8)
- CONTINENTAL CONTITECH 5VX1120 Cogged V-Belt, 112" Outside Length, 5/8" Top Width, 1 Ribs (5VX1120)
- CONTINENTAL CONTITECH 4L160 Cogged V-Belt, 16" Outside Length, 1/2" Top Width, 1 Ribs (4L160)
- CONTINENTAL CONTITECH A40 Wrapped V-Belt, 42" Outside Length, 1/2" Top Width, 1 Ribs (A40)
- CONTINENTAL CONTITECH 5V850 Wrapped V-Belt, 85" Outside Length, 5/8" Top Width, 1 Ribs (5V850)
- CONTINENTAL CONTITECH B100 Wrapped V-Belt, 103" Outside Length, 21/32" Top Width, 1 Ribs (B100)
- CONTINENTAL CONTITECH BX97 Cogged V-Belt, 100" Outside Length, 21/32" Top Width, 1 Ribs (BX97)
- DAYTON BX48 Cogged V-Belt, 51 in Outside Length, 21/32 in Top Width, 13/32 in Thick, 1 Rib, 6A127 (6A127)
- Continental Contitech V-Belts