Shop All V-Belts
Continental Contitech
2/BX52 Banded Cogged V-Belt, 55" Outside Length, 1-21/64" Top Width, 2 Ribs
Mfr # 2/BX52
Zoro # G6535142
$44.79
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- V-Belt Section BX
- Industry Number 2/BX52
- Top Width 1-21/64"
- Number of Ribs 2
- Outside Length 55"
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Continental Contitech
- MFR # 2/BX52
- Zoro # G6535142
- UPC # 037256048739
- Country of Origin Mexico
- Category V-Belts
Dimensions
Top Width | 1-21/64" |
Outside Length | 55" |
Belt Trade Size | BX |
Details
Item | Banded Cogged V-Belt |
V-Belt Section | BX |
Industry Number | 2/BX52 |
Number of Ribs | 2 |
Thickness | 13/32" |
Material | Polybutadiene |
Construction | Reinforced Tie Band, Raw Edge, Cogged |
Resists | Oil, Heat |
For Use With | Multiple Belt Systems |
V-Belt Type | Banded Cogged V-Belt |
Temp. Range | -40 Degrees to 230 Degrees F |
Minimum Operating Temperature | -40 Degrees F |
Resistance Properties | Heat Resistant, Oil Resistant |
Base Industry Number (without number of ribs) | BX52 |
Edge Construction | Raw Edge |
Belt Material | Polybutadiene |
Reinforcing Cord Material | Polyester |
Maximum Operating Temperature | 230 Degrees F |
Number of Bands | 2 |
Belt Section | BX |
Description
Banded Cogged V-Belt, Belt Material Polybutadiene, Edge Construction Raw Edge, Industry Number 2/BX52, Number of Bands 2, Outside Length 55 in, Reinforcing Cord Material Polyester, Thickness 0.406 in, Top Width 1 21/64 in, Belt Trade Size BX, V-Belt Type Banded, Classical, Cogged, Maximum Operating Temperature 230 Degrees F, Minimum Operating Temperature -40 Degrees F, Resistance Properties Heat Resistant, Oil Resistant
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SMITH BEARING Cam Follower, Stud, Screwdriver Slot, Seal (CR-1/2-X)
- CONTINENTAL CONTITECH 1/4" x 3 ft PVC Coupled Multipurpose Air Hose 300 psi BL (PLB02530-03-51)
- GROZ Air Filter, 1in NPT, 230 cfm, 290 psi (F17953-MS)
- FESTO Supply Plate VABF-B10-25-P1A4-G14-P3 (VABF-B10-25-P1A4-G14-P3)
- CONTINENTAL CONTITECH BX81 Cogged V-Belt, 84" Outside Length, 21/32" Top Width, 1 Ribs (BX81)
- CONTINENTAL CONTITECH 13X960 AUTO V-BELT (13X960)
- CONTINENTAL CONTITECH B66 Wrapped V-Belt, 69" Outside Length, 21/32" Top Width, 1 Ribs (B66)
- CONTINENTAL CONTITECH B49 Wrapped V-Belt, 52" Outside Length, 21/32" Top Width, 1 Ribs (B49)
- CONTINENTAL CONTITECH AX20 Cogged V-Belt, 22" Outside Length, 1/2" Top Width, 1 Ribs (AX20)
- CONTINENTAL CONTITECH 2/B112 Banded V-Belt, 115" Outside Length, 1-21/64" Top Width, 2 Ribs (2/B112)
- MITSUBOSHI Metric Cogged V-Belt SPA Type, 12.7mm x 1600mm (SPAX1600)
- Continental Contitech V-Belts