Shop All V-Belts
Continental Contitech
2/BX48 Banded Cogged V-Belt, 51" Outside Length, 1-21/64" Top Width, 2 Ribs
Mfr # 2/BX48
Zoro # G5289967
product price: $36.45
/ea
$36.45
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- V-Belt Section BX
- Industry Number 2/BX48
- Top Width 1-21/64"
- Number of Ribs 2
- Thickness 13/32"
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Continental Contitech
- MFR # 2/BX48
- Zoro # G5289967
- UPC # 037256048616
- Country of Origin Mexico
- Category V-Belts
Dimensions
Top Width | 1-21/64" |
Outside Length | 51" |
Belt Trade Size | BX |
Details
V-Belt Section | BX |
Item | Banded Cogged V-Belt |
Industry Number | 2/BX48 |
Number of Ribs | 2 |
Thickness | 13/32" |
Material | Polybutadiene |
Construction | Reinforced Tie Band, Raw Edge, Cogged |
Resists | Oil, Heat |
For Use With | Multiple Belt Systems |
V-Belt Type | Banded Cogged V-Belt |
Temp. Range | -40 Degrees to 230 Degrees F |
Number of Bands | 2 |
Edge Construction | Raw Edge |
Resistance Properties | Heat Resistant, Oil Resistant |
Reinforcing Cord Material | Polyester |
Maximum Operating Temperature | 230 Degrees F |
Belt Material | Polybutadiene |
Minimum Operating Temperature | -40 Degrees F |
Base Industry Number (without number of ribs) | BX48 |
Belt Section | BX |
Description
Banded Cogged V-Belt, Belt Material Polybutadiene, Edge Construction Raw Edge, Industry Number 2/BX48, Number of Bands 2, Outside Length 51 in, Reinforcing Cord Material Polyester, Thickness 0.406 in, Top Width 1 21/64 in, Belt Trade Size BX, V-Belt Type Banded, Classical, Cogged, Maximum Operating Temperature 230 Degrees F, Minimum Operating Temperature -40 Degrees F, Resistance Properties Heat Resistant, Oil Resistant
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DAYTON Sleeve Bearing, 3/8x5/8x1 L, PK3 (3FJK1)
- SPEEDAIRE Element, Activated Carbon, 58 CFM (4GPE7)
- GLOBAL Motor Run Capacitor, 2.5-15 MFD, 370/440V (Turbo 200 Mini)
- PRECISION BRAND Hose Clamp, 11/16" to 1-1/2" Dia., PK10 (B16HSP)
- CONTINENTAL CONTITECH AX46 Cogged V-Belt, 48" Outside Length, 1/2" Top Width, 1 Ribs (AX46)
- CONTINENTAL CONTITECH 3L320 Cut Edge V-Belt, 32" Outside Length, 3/8" Top Width, 1 Ribs (3L320)
- CONTINENTAL CONTITECH 5V2120 Wrapped V-Belt, 212" Outside Length, 5/8" Top Width, 1 Ribs (5V2120)
- CONTINENTAL CONTITECH B70 Wrapped V-Belt, 73" Outside Length, 21/32" Top Width, 1 Ribs (B70)
- CONTINENTAL CONTITECH AX31 Cogged V-Belt, 33" Outside Length, 1/2" Top Width, 1 Ribs (AX31)
- CONTINENTAL CONTITECH B48 Wrapped V-Belt, 51" Outside Length, 21/32" Top Width, 1 Ribs (B48)
- D&D 2832mm Outside Length, 12 2/3mm Top Width, 1 Ribs (SPA2832)
- Continental Contitech V-Belts