Shop All V-Belts
Continental Contitech
2/BX110 Banded Cogged V-Belt, 113" Outside Length, 1-21/64" Top Width, 2 Ribs
Mfr # 2/BX110
Zoro # G5161027
Free Shipping & Returns
$76.89
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- V-Belt Section BX
- Industry Number 2/BX110
- Number of Ribs 2
- Top Width 1-21/64"
- Thickness 13/32"
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Continental Contitech
- MFR # 2/BX110
- Zoro # G5161027
- UPC # 037256012716
- Country of Origin Mexico
- Category V-Belts
Dimensions
Top Width | 1-21/64" |
Outside Length | 113" |
Belt Trade Size | BX |
Details
Item | Banded Cogged V-Belt |
V-Belt Section | BX |
Industry Number | 2/BX110 |
Number of Ribs | 2 |
Thickness | 13/32" |
Material | Polybutadiene |
Construction | Reinforced Tie Band, Raw Edge, Cogged |
Resists | Oil, Heat |
For Use With | Multiple Belt Systems |
V-Belt Type | Banded Cogged V-Belt |
Temp. Range | -40 Degrees to 230 Degrees F |
Maximum Operating Temperature | 230 Degrees F |
Number of Bands | 2 |
Belt Material | Polybutadiene |
Minimum Operating Temperature | -40 Degrees F |
Reinforcing Cord Material | Polyester |
Base Industry Number (without number of ribs) | BX110 |
Resistance Properties | Heat Resistant, Oil Resistant |
Edge Construction | Raw Edge |
Belt Section | BX |
Description
Banded Cogged V-Belt, Belt Material Polybutadiene, Edge Construction Raw Edge, Industry Number 2/BX110, Number of Bands 2, Outside Length 113 in, Reinforcing Cord Material Polyester, Thickness 0.406 in, Top Width 1 21/64 in, Belt Trade Size BX, V-Belt Type Banded, Classical, Cogged, Maximum Operating Temperature 230 Degrees F, Minimum Operating Temperature -40 Degrees F, Resistance Properties Heat Resistant, Oil Resistant
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- CONRADER Safety Valve, Soft Seat, 1 In, 125 PSI (SRV765-1-125)
- SMC Solenoid Air Control Valve, 1/8 In, 24VDC (SY5340-5LZ)
- MOLON DC Gearmotor, 12 rpm, 12V, Vented (CHM-1212-1M)
- TITAN HD Motor Run Capacitor, 45 MFD, 440V, Round (PRCF45A)
- CONTINENTAL CONTITECH BX44 Cogged V-Belt, 47" Outside Length, 21/32" Top Width, 1 Ribs (BX44)
- CONTINENTAL CONTITECH B72 Wrapped V-Belt, 75" Outside Length, 21/32" Top Width, 1 Ribs (B72)
- CONTINENTAL CONTITECH 2/3VX475 Banded Cogged V-Belt, 47-1/2" Outside Length, 49/64" Top Width, 2 Ribs (2/3VX475)
- CONTINENTAL CONTITECH BX81 Cogged V-Belt, 84" Outside Length, 21/32" Top Width, 1 Ribs (BX81)
- CONTINENTAL CONTITECH B180 Wrapped V-Belt, 183" Outside Length, 21/32" Top Width, 1 Ribs (B180)
- CONTINENTAL CONTITECH 5VX1320 Cogged V-Belt, 132" Outside Length, 5/8" Top Width, 1 Ribs (5VX1320)
- POWERFLITE Repl V-Belt, Toro/Wheel Horse, 3/8"x35"L (1593)
- Continental Contitech Power Transmission Belts