Shop All V-Belts
Continental Contitech
2/B150 Banded V-Belt, 153" Outside Length, 1-21/64" Top Width, 2 Ribs
Mfr # 2/B150
Zoro # G5217060
product price: $87.79
/ea
Free Shipping & Returns
$87.79
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- V-Belt Section B
- Industry Number 2/B150
- Top Width 1-21/64"
- Number of Ribs 2
- Thickness 13/32"
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Continental Contitech
- MFR # 2/B150
- Zoro # G5217060
- UPC # 037256334610
- Country of Origin United States
- Category V-Belts
Dimensions
Top Width | 1-21/64" |
Outside Length | 153" |
Belt Trade Size | B |
Details
Item | Banded V-Belt |
V-Belt Section | B |
Industry Number | 2/B150 |
Number of Ribs | 2 |
Thickness | 13/32" |
Material | Polybutadiene |
Construction | Reinforced Tie Band, Wrapped |
Resists | Oil, Heat |
For Use With | Multiple Belt Systems |
V-Belt Type | Banded V-Belt |
Temp. Range | -40 Degrees to 140 Degrees F |
Minimum Operating Temperature | -40 Degrees F |
Maximum Operating Temperature | 140 Degrees F |
Number of Bands | 2 |
Resistance Properties | Heat Resistant, Oil Resistant |
Edge Construction | Wrapped |
Base Industry Number (without number of ribs) | B150 |
Belt Material | Polybutadiene |
Reinforcing Cord Material | Polyester |
Belt Section | B |
Description
Banded V-Belt, Belt Material Polybutadiene, Edge Construction Wrapped, Industry Number 2/B150, Number of Bands 2, Outside Length 153 in, Reinforcing Cord Material Polyester, Thickness 0.406 in, Top Width 1 21/64 in, Belt Trade Size B, V-Belt Type Banded, Maximum Operating Temperature 140 Degrees F, Minimum Operating Temperature -40 Degrees F, Resistance Properties Heat Resistant, Oil Resistant
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- RULAND Shaft Collar, Threaded, 1Pc, 1-1/4-12 In, St (TCL-20-12-F)
- MEGADYNE RAW EDGE DEEP WEDGE COGGED V-BELTS R3VX650 4 RIBS PER BELT (4/3VX650)
- ZORO SELECT QD Bushing, Series SK, Bore 1-3/16 In. (SK1316)
- VIAIR Drain Cock, 1/4", NPT (92835)
- CONTINENTAL CONTITECH 5L490 Cogged V-Belt, 49" Outside Length, 21/32" Top Width, 1 Ribs (5L490)
- CONTINENTAL CONTITECH 4L330 Cogged V-Belt, 33" Outside Length, 1/2" Top Width, 1 Ribs (4L330)
- CONTINENTAL CONTITECH 4/3VX530 Banded Cogged V-Belt, 53" Outside Length, 1-33/64" Top Width, 4 Ribs (4/3VX530)
- CONTINENTAL CONTITECH B190 Wrapped V-Belt, 193" Outside Length, 21/32" Top Width, 1 Ribs (B190)
- CONTINENTAL CONTITECH B148 Wrapped V-Belt, 151" Outside Length, 21/32" Top Width, 1 Ribs (B148)
- CONTINENTAL CONTITECH B48 Wrapped V-Belt, 51" Outside Length, 21/32" Top Width, 1 Ribs (B48)
- BESTORQ Ariens / Gravely 936022 SIERRA 1340G (Deck 40") Riding Lawn Mower Replacement Belt, A62LG (A62LG)
- Continental Contitech V-Belts