Shop All V-Belts
Continental Contitech
2/B148 Banded V-Belt, 151" Outside Length, 1-21/64" Top Width, 2 Ribs
Mfr # 2/B148
Zoro # G5258071
product price: $86.59
/ea
Free Shipping & Returns
$86.59
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- V-Belt Section B
- Industry Number 2/B148
- Top Width 1-21/64"
- Number of Ribs 2
- Outside Length 151"
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Continental Contitech
- MFR # 2/B148
- Zoro # G5258071
- UPC # 037256050770
- Country of Origin United States
- Category V-Belts
Dimensions
Top Width | 1-21/64" |
Outside Length | 151" |
Belt Trade Size | B |
Details
V-Belt Section | B |
Item | Banded V-Belt |
Industry Number | 2/B148 |
Number of Ribs | 2 |
Thickness | 13/32" |
Material | Polybutadiene |
Construction | Reinforced Tie Band, Wrapped |
Resists | Oil, Heat |
For Use With | Multiple Belt Systems |
V-Belt Type | Banded V-Belt |
Temp. Range | -40 Degrees to 140 Degrees F |
Minimum Operating Temperature | -40 Degrees F |
Base Industry Number (without number of ribs) | B148 |
Belt Material | Polybutadiene |
Reinforcing Cord Material | Polyester |
Number of Bands | 2 |
Edge Construction | Wrapped |
Resistance Properties | Heat Resistant, Oil Resistant |
Maximum Operating Temperature | 140 Degrees F |
Belt Section | B |
Description
Banded V-Belt, Belt Material Polybutadiene, Edge Construction Wrapped, Industry Number 2/B148, Number of Bands 2, Outside Length 151 in, Reinforcing Cord Material Polyester, Thickness 0.406 in, Top Width 1 21/64 in, Belt Trade Size B, V-Belt Type Banded, Maximum Operating Temperature 140 Degrees F, Minimum Operating Temperature -40 Degrees F, Resistance Properties Heat Resistant, Oil Resistant
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- TOMPKINS Hydraulic Fitting-Steel32MJ HEX HEAD PLUG (2408-32)
- BREEZE Ideal Hy Gear 5 in to 7 in. SAE 104 Silver Hose Clamp Stainless Steel Band (62P104551)
- DAYTON Pillow Block Bearing, Ball, 2-7/16" Bore (3FDD3)
- DODGE FB5016 X 3/4 CHAIN CPLG FLG, Actual 0.75" Bore dia, 1.44" Bore Length (099141)
- CONTINENTAL CONTITECH 3L210 Cut Edge V-Belt, 21" Outside Length, 3/8" Top Width, 1 Ribs (3L210)
- CONTINENTAL CONTITECH B75 Wrapped V-Belt, 78" Outside Length, 21/32" Top Width, 1 Ribs (B75)
- CONTINENTAL CONTITECH 2/BX50 Banded Cogged V-Belt, 53" Outside Length, 1-21/64" Top Width, 2 Ribs (2/BX50)
- CONTINENTAL CONTITECH B173 Wrapped V-Belt, 176" Outside Length, 21/32" Top Width, 1 Ribs (B173)
- CONTINENTAL CONTITECH BX93 Cogged V-Belt, 96" Outside Length, 21/32" Top Width, 1 Ribs (BX93)
- CONTINENTAL CONTITECH 5V2120 Wrapped V-Belt, 212" Outside Length, 5/8" Top Width, 1 Ribs (5V2120)
- CONTINENTAL CONTITECH 6/8V1120 Banded V-Belt, 112" Outside Length, 6" Top Width, 6 Ribs (6/8V1120)
- Continental Contitech Power Transmission Belts