Shop All V-Belts
Continental Contitech
2/B144 Banded V-Belt, 147" Outside Length, 1-21/64" Top Width, 2 Ribs
Mfr # 2/B144
Zoro # G5179330
product price: $100.99
/ea
Free Shipping & Returns
$100.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- V-Belt Section B
- Industry Number 2/B144
- Top Width 1-21/64"
- Number of Ribs 2
- Thickness 13/32"
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Continental Contitech
- MFR # 2/B144
- Zoro # G5179330
- UPC # 037256050732
- Country of Origin United States
- Category V-Belts
Dimensions
Top Width | 1-21/64" |
Outside Length | 147" |
Belt Trade Size | B |
Details
V-Belt Section | B |
Item | Banded V-Belt |
Industry Number | 2/B144 |
Number of Ribs | 2 |
Thickness | 13/32" |
Material | Polybutadiene |
Construction | Reinforced Tie Band, Wrapped |
Resists | Oil, Heat |
For Use With | Multiple Belt Systems |
V-Belt Type | Banded V-Belt |
Temp. Range | -40 Degrees to 140 Degrees F |
Number of Bands | 2 |
Maximum Operating Temperature | 140 Degrees F |
Reinforcing Cord Material | Polyester |
Resistance Properties | Heat Resistant, Oil Resistant |
Minimum Operating Temperature | -40 Degrees F |
Base Industry Number (without number of ribs) | B144 |
Belt Material | Polybutadiene |
Edge Construction | Wrapped |
Belt Section | B |
Description
Banded V-Belt, Belt Material Polybutadiene, Edge Construction Wrapped, Industry Number 2/B144, Number of Bands 2, Outside Length 147 in, Reinforcing Cord Material Polyester, Thickness 0.406 in, Top Width 1.328 in, Belt Trade Size B, V-Belt Type Banded, Maximum Operating Temperature 140 Degrees F, Minimum Operating Temperature -40 Degrees F, Resistance Properties Heat Resistant, Oil Resistant
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- JENNY Fire Sprinkler Air Compressor, 1/2 HP (F12S-30UMS-115/1)
- SNAP-TITE Hydraulic Quick Connect Hose Coupling, Brass Body, Ball Lock, 1/2"-14 Thread Size, H Series (BVHN8-8M)
- DAYTON Agricultural Fan Motor, Split-Phase, 1 HP, 115/208-230V AC, 825 Nameplate RPM, 56 Frame (A750-8VE)
- NACHI 6200 Series, Single Row Radial/Deep Groove Ball Bearing, 10Mm Id X 30Mm Od X9Mm W, Single Shield (6200ZE C3)
- CONTINENTAL CONTITECH 10X730 AUTO V-BELT (10X730)
- CONTINENTAL CONTITECH 4/3VX1000 Banded Cogged V-Belt, 100" Outside Length, 1-33/64" Top Width, 4 Ribs (4/3VX1000)
- CONTINENTAL CONTITECH 5VX830 Cogged V-Belt, 83" Outside Length, 5/8" Top Width, 1 Ribs (5VX830)
- CONTINENTAL CONTITECH B44 Wrapped V-Belt, 47" Outside Length, 21/32" Top Width, 1 Ribs (B44)
- CONTINENTAL CONTITECH C180 Wrapped V-Belt, 184" Outside Length, 7/8" Top Width, 1 Ribs (C180)
- CONTINENTAL CONTITECH B67 Wrapped V-Belt, 70" Outside Length, 21/32" Top Width, 1 Ribs (B67)
- MITSUBOSHI Maxstar Wedge Banded V-Belt 5V Type, 5/8 Inch Wide x 315 Inch Long x 3 Ribs - 3/5V3150 (3R5V3150)
- Continental Contitech V-Belts