Shop All V-Belts
Continental Contitech
2/B124 Banded V-Belt, 127" Outside Length, 1-21/64" Top Width, 2 Ribs
Mfr # 2/B124
Zoro # G5187977
product price: $84.25
/ea
Free Shipping & Returns
$84.25
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- V-Belt Section B
- Industry Number 2/B124
- Number of Ribs 2
- Top Width 1-21/64"
- Outside Length 127"
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Continental Contitech
- MFR # 2/B124
- Zoro # G5187977
- UPC # 037256050572
- Country of Origin United States
- Category V-Belts
Dimensions
Top Width | 1-21/64" |
Outside Length | 127" |
Belt Trade Size | B |
Details
V-Belt Section | B |
Item | Banded V-Belt |
Industry Number | 2/B124 |
Number of Ribs | 2 |
Thickness | 13/32" |
Material | Polybutadiene |
Construction | Reinforced Tie Band, Wrapped |
Resists | Oil, Heat |
For Use With | Multiple Belt Systems |
V-Belt Type | Banded V-Belt |
Temp. Range | -40 Degrees to 140 Degrees F |
Reinforcing Cord Material | Polyester |
Edge Construction | Wrapped |
Resistance Properties | Heat Resistant, Oil Resistant |
Belt Material | Polybutadiene |
Maximum Operating Temperature | 140 Degrees F |
Minimum Operating Temperature | -40 Degrees F |
Base Industry Number (without number of ribs) | B124 |
Number of Bands | 2 |
Belt Section | B |
Description
Banded V-Belt, Belt Material Polybutadiene, Edge Construction Wrapped, Industry Number 2/B124, Number of Bands 2, Outside Length 127 in, Reinforcing Cord Material Polyester, Thickness 0.406 in, Top Width 1 21/64 in, Belt Trade Size B, V-Belt Type Banded, Maximum Operating Temperature 140 Degrees F, Minimum Operating Temperature -40 Degrees F, Resistance Properties Heat Resistant, Oil Resistant
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- TOMPKINS Hydraulic Fitting-SteelJIS CAP AND PLUG KIT (CAP PLUG KIT-JIS)
- CLIMAX METAL PRODUCTS LC-062 Lightweight Set Screw Collar (LC-062)
- MITSUBOSHI Fractional Horsepower 4L Type, 1/2" x 81'' (4L810)
- PARKER Hydraulic Valve, Ball, 1/4In NPT (BVHP04NSS1N)
- CONTINENTAL CONTITECH AX38 Cogged V-Belt, 40" Outside Length, 1/2" Top Width, 1 Ribs (AX38)
- CONTINENTAL CONTITECH 5L560 Cogged V-Belt, 56" Outside Length, 21/32" Top Width, 1 Ribs (5L560)
- CONTINENTAL CONTITECH A32 Wrapped V-Belt, 34" Outside Length, 1/2" Top Width, 1 Ribs (A32)
- CONTINENTAL CONTITECH 2/3VX710 Banded Cogged V-Belt, 71" Outside Length, 49/64" Top Width, 2 Ribs (2/3VX710)
- CONTINENTAL CONTITECH 5V850 Wrapped V-Belt, 85" Outside Length, 5/8" Top Width, 1 Ribs (5V850)
- CONTINENTAL CONTITECH BX96 Cogged V-Belt, 99" Outside Length, 21/32" Top Width, 1 Ribs (BX96)
- GATES SPC5000 Metric V-Belt, 5000mm Outside Length, 22mm Top Width, 1 Ribs (SPC5000)
- Continental Contitech Power Transmission Belts