Shop All V-Belts
Continental Contitech
2/B118 Banded V-Belt, 121" Outside Length, 1-21/64" Top Width, 2 Ribs
Mfr # 2/B118
Zoro # G5178980
product price: $83.39
/ea
Free Shipping & Returns
$83.39
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- V-Belt Section B
- Industry Number 2/B118
- Number of Ribs 2
- Top Width 1-21/64"
- Outside Length 121"
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Continental Contitech
- MFR # 2/B118
- Zoro # G5178980
- UPC # 037256334559
- Country of Origin United States
- Category V-Belts
Dimensions
Top Width | 1-21/64" |
Outside Length | 121" |
Belt Trade Size | B |
Details
Item | Banded V-Belt |
V-Belt Section | B |
Industry Number | 2/B118 |
Number of Ribs | 2 |
Thickness | 13/32" |
Material | Polybutadiene |
Construction | Reinforced Tie Band, Wrapped |
Resists | Oil, Heat |
For Use With | Multiple Belt Systems |
V-Belt Type | Banded V-Belt |
Temp. Range | -40 Degrees to 140 Degrees F |
Minimum Operating Temperature | -40 Degrees F |
Base Industry Number (without number of ribs) | B118 |
Number of Bands | 2 |
Edge Construction | Wrapped |
Maximum Operating Temperature | 140 Degrees F |
Reinforcing Cord Material | Polyester |
Resistance Properties | Heat Resistant, Oil Resistant |
Belt Material | Polybutadiene |
Belt Section | B |
Description
Banded V-Belt, Belt Material Polybutadiene, Edge Construction Wrapped, Industry Number 2/B118, Number of Bands 2, Outside Length 121 in, Reinforcing Cord Material Polyester, Thickness 0.406 in, Top Width 1 21/64 in, Belt Trade Size B, V-Belt Type Banded, Maximum Operating Temperature 140 Degrees F, Minimum Operating Temperature -40 Degrees F, Resistance Properties Heat Resistant, Oil Resistant
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SOLBERG Filter Element, Element Material Paper, 1.37 in H, Outside Diameter 3 in, Filter Rating 2 micron (06)
- PARKER Coupler Plug, Steel, FNPT, 1/4 In. Pipe (L3C)
- EVAPO-RUST CRC Liquid Silicone Lubricant 7.5 oz 1 pk (05074)
- ARO Cylder Port Flow Control, 1/4 Tube, 1/8 (119310-125)
- CONTINENTAL CONTITECH A69 Wrapped V-Belt, 71" Outside Length, 1/2" Top Width, 1 Ribs (A69)
- CONTINENTAL CONTITECH A20 Wrapped V-Belt, 22" Outside Length, 1/2" Top Width, 1 Ribs (A20)
- CONTINENTAL CONTITECH 2/5VX500 Banded Cogged V-Belt, 50" Outside Length, 1-15/64" Top Width, 2 Ribs (2/5VX500)
- CONTINENTAL CONTITECH 2/BX120 Banded Cogged V-Belt, 123" Outside Length, 1-21/64" Top Width, 2 Ribs (2/BX120)
- CONTINENTAL CONTITECH A17 Wrapped V-Belt, 19" Outside Length, 1/2" Top Width, 1 Ribs (A17)
- CONTINENTAL CONTITECH 3VX750 Cogged V-Belt, 75" Outside Length, 3/8" Top Width, 1 Ribs (3VX750)
- SUPCO Molded Cogged V Belt, AX31 (AX31)
- Continental Contitech Power Transmission Belts