Shop All V-Belts
Continental Contitech
2/B116 Banded V-Belt, 119" Outside Length, 1-21/64" Top Width, 2 Ribs
Mfr # 2/B116
Zoro # G5281689
product price: $79.89
/ea
Free Shipping & Returns
$79.89
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- V-Belt Section B
- Industry Number 2/B116
- Top Width 1-21/64"
- Number of Ribs 2
- Thickness 13/32"
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Continental Contitech
- MFR # 2/B116
- Zoro # G5281689
- UPC # 037256334528
- Country of Origin United States
- Category V-Belts
Dimensions
Top Width | 1-21/64" |
Outside Length | 119" |
Belt Trade Size | B |
Details
Item | Banded V-Belt |
V-Belt Section | B |
Industry Number | 2/B116 |
Number of Ribs | 2 |
Thickness | 13/32" |
Material | Polybutadiene |
Construction | Reinforced Tie Band, Wrapped |
Resists | Oil, Heat |
For Use With | Multiple Belt Systems |
V-Belt Type | Banded V-Belt |
Temp. Range | -40 Degrees to 140 Degrees F |
Edge Construction | Wrapped |
Number of Bands | 2 |
Minimum Operating Temperature | -40 Degrees F |
Resistance Properties | Heat Resistant, Oil Resistant |
Base Industry Number (without number of ribs) | B116 |
Belt Material | Polybutadiene |
Maximum Operating Temperature | 140 Degrees F |
Reinforcing Cord Material | Polyester |
Belt Section | B |
Description
Banded V-Belt, Belt Material Polybutadiene, Edge Construction Wrapped, Industry Number 2/B116, Number of Bands 2, Outside Length 119 in, Reinforcing Cord Material Polyester, Thickness 0.406 in, Top Width 1 21/64 in, Belt Trade Size B, V-Belt Type Banded, Maximum Operating Temperature 140 Degrees F, Minimum Operating Temperature -40 Degrees F, Resistance Properties Heat Resistant, Oil Resistant
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- AIGNEP USA Reducing Pipe Coupling, 3/8 M x 1/4 F, PK5 (2090-3/8-1/4)
- BESTORQ 5M Timing Belts, 565-5M-15 (565-5M-15)
- LOCTITE Anti-Seize, 5 gal, Pail, Silver Color, Paste LB 8150(TM) SILVER GRADE ANTI-SEIZE (235009)
- CONTINENTAL Straight Swivel 1/2 in Hose I.D, 1/2"-14 Thread (PB-NPMX-0808)
- CONTINENTAL CONTITECH 5V2240 Wrapped V-Belt, 224" Outside Length, 5/8" Top Width, 1 Ribs (5V2240)
- CONTINENTAL CONTITECH C60 Wrapped V-Belt, 64" Outside Length, 7/8" Top Width, 1 Ribs (C60)
- CONTINENTAL CONTITECH AX60 Cogged V-Belt, 62" Outside Length, 1/2" Top Width, 1 Ribs (AX60)
- CONTINENTAL CONTITECH A34 Wrapped V-Belt, 36" Outside Length, 1/2" Top Width, 1 Ribs (A34)
- CONTINENTAL CONTITECH C144 Wrapped V-Belt, 148" Outside Length, 7/8" Top Width, 1 Ribs (C144)
- CONTINENTAL CONTITECH B45 Wrapped V-Belt, 48" Outside Length, 21/32" Top Width, 1 Ribs (B45)
- MITSUBOSHI Metric V-Belt SPA Type, 12.7mm x 1682mm (SPA1682)
- Continental Contitech Power Transmission Belts