Shop All V-Belts
Continental Contitech
2/B115 Banded V-Belt, 118" Outside Length, 1-21/64" Top Width, 2 Ribs
Mfr # 2/B115
Zoro # G5263172
product price: $75.45
/ea
Free Shipping & Returns
$75.45
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- V-Belt Section B
- Industry Number 2/B115
- Top Width 1-21/64"
- Number of Ribs 2
- Outside Length 118"
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Continental Contitech
- MFR # 2/B115
- Zoro # G5263172
- UPC # 037256334498
- Country of Origin United States
- Category V-Belts
Dimensions
Top Width | 1-21/64" |
Outside Length | 118" |
Belt Trade Size | B |
Details
Item | Banded V-Belt |
V-Belt Section | B |
Industry Number | 2/B115 |
Number of Ribs | 2 |
Thickness | 13/32" |
Material | Polybutadiene |
Construction | Reinforced Tie Band, Wrapped |
Resists | Oil, Heat |
For Use With | Multiple Belt Systems |
V-Belt Type | Banded V-Belt |
Temp. Range | -40 Degrees to 140 Degrees F |
Base Industry Number (without number of ribs) | B115 |
Maximum Operating Temperature | 140 Degrees F |
Reinforcing Cord Material | Polyester |
Resistance Properties | Heat Resistant, Oil Resistant |
Number of Bands | 2 |
Minimum Operating Temperature | -40 Degrees F |
Belt Material | Polybutadiene |
Edge Construction | Wrapped |
Belt Section | B |
Description
Banded V-Belt, Belt Material Polybutadiene, Edge Construction Wrapped, Industry Number 2/B115, Number of Bands 2, Outside Length 118 in, Reinforcing Cord Material Polyester, Thickness 0.406 in, Top Width 1 21/64 in, Belt Trade Size B, V-Belt Type Banded, Maximum Operating Temperature 140 Degrees F, Minimum Operating Temperature -40 Degrees F, Resistance Properties Heat Resistant, Oil Resistant
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ORS Ball Bearing, 75mm Bore, 115mm, Sealed (6015 2RS C3 G93)
- CONTINENTAL Air Hose, 1/2" ID x 15 ft., Black (IGBK05030-15-G)
- PARKER Hydraulic Hose, 1 In, 50 Ft (302-16-BX)
- UNITED FIRE SAFETY 32" Hose Rack Cover (RA32)
- CONTINENTAL CONTITECH 3VX1400 Cogged V-Belt, 140" Outside Length, 3/8" Top Width, 1 Ribs (3VX1400)
- CONTINENTAL CONTITECH B26 Wrapped V-Belt, 29" Outside Length, 21/32" Top Width, 1 Ribs (B26)
- CONTINENTAL CONTITECH 4/BX77 Banded Cogged V-Belt, 80" Outside Length, 2-41/64" Top Width, 4 Ribs (4/BX77)
- CONTINENTAL CONTITECH A96 Wrapped V-Belt, 98" Outside Length, 1/2" Top Width, 1 Ribs (A96)
- CONTINENTAL CONTITECH B35 Wrapped V-Belt, 38" Outside Length, 21/32" Top Width, 1 Ribs (B35)
- CONTINENTAL CONTITECH 3V300 Wrapped V-Belt, 30" Outside Length, 3/8" Top Width, 1 Ribs (3V300)
- PIX V-Belt, 5/8 X 170 (5V1700)
- Continental Contitech V-Belts