Shop All V-Belts
Continental Contitech
2/B112 Banded V-Belt, 115" Outside Length, 1-21/64" Top Width, 2 Ribs
Mfr # 2/B112
Zoro # G5247273
$67.49
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- V-Belt Section B
- Industry Number 2/B112
- Number of Ribs 2
- Top Width 1-21/64"
- Thickness 13/32"
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Continental Contitech
- MFR # 2/B112
- Zoro # G5247273
- UPC # 037256334436
- Country of Origin United States
- Category V-Belts
Dimensions
Top Width | 1-21/64" |
Outside Length | 115" |
Belt Trade Size | B |
Details
Item | Banded V-Belt |
V-Belt Section | B |
Industry Number | 2/B112 |
Number of Ribs | 2 |
Thickness | 13/32" |
Material | Polybutadiene |
Construction | Reinforced Tie Band, Wrapped |
Resists | Oil, Heat |
For Use With | Multiple Belt Systems |
V-Belt Type | Banded V-Belt |
Temp. Range | -40 Degrees to 140 Degrees F |
Minimum Operating Temperature | -40 Degrees F |
Reinforcing Cord Material | Polyester |
Maximum Operating Temperature | 140 Degrees F |
Resistance Properties | Heat Resistant, Oil Resistant |
Belt Material | Polybutadiene |
Number of Bands | 2 |
Base Industry Number (without number of ribs) | B112 |
Edge Construction | Wrapped |
Belt Section | B |
Description
Banded V-Belt, Belt Material Polybutadiene, Edge Construction Wrapped, Industry Number 2/B112, Number of Bands 2, Outside Length 115 in, Reinforcing Cord Material Polyester, Thickness 0.406 in, Top Width 1 21/64 in, Belt Trade Size B, V-Belt Type Banded, Maximum Operating Temperature 140 Degrees F, Minimum Operating Temperature -40 Degrees F, Resistance Properties Heat Resistant, Oil Resistant
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- FOSTER Industrial Plug, 1/4" FPT, Brass (11-3B)
- CONTINENTAL CONTITECH 5V950 Wrapped V-Belt, 95" Outside Length, 5/8" Top Width, 1 Ribs (5V950)
- TALON PRECISION TOOLING CNC Bushing, 0.750in.dia, 2.766in.L, 1 Hole (BBV1500750)
- SMC Speed Exhaust Control Valve, 3/8 Tube, 1/4 (ASV410F-N02-11S)
- CONTINENTAL CONTITECH B160 Wrapped V-Belt, 163" Outside Length, 21/32" Top Width, 1 Ribs (B160)
- CONTINENTAL CONTITECH 3L150 Cut Edge V-Belt, 15" Outside Length, 3/8" Top Width, 1 Ribs (3L150)
- CONTINENTAL CONTITECH 7/B158 Banded V-Belt, 161" Outside Length, 4-5/8" Top Width, 7 Ribs (7/B158)
- CONTINENTAL CONTITECH 3/3VX450 Banded Cogged V-Belt, 45" Outside Length, 1-9/64" Top Width, 3 Ribs (3/3VX450)
- CONTINENTAL CONTITECH A51 Wrapped V-Belt, 53" Outside Length, 1/2" Top Width, 1 Ribs (A51)
- CONTINENTAL CONTITECH B56 Wrapped V-Belt, 59" Outside Length, 21/32" Top Width, 1 Ribs (B56)
- MITSUBOSHI Triplex Raw Edge Banded Triplex Raw Edge Cogged Banded B Type, 3 Rib 21/32'' x 122'' - 3/BX122 (3RBX122)
- Continental Contitech V-Belts