Shop All V-Belts
Continental Contitech
2/5VX630 Banded Cogged V-Belt, 63" Outside Length, 1-15/64" Top Width, 2 Ribs
Mfr # 2/5VX630
Zoro # G6568237
product price: $101.99
/ea
Free Shipping & Returns
$101.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- V-Belt Section 5VX
- Industry Number 2/5VX630
- Number of Ribs 2
- Top Width 1-15/64"
- Thickness 17/32"
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Continental Contitech
- MFR # 2/5VX630
- Zoro # G6568237
- UPC # 037256040627
- Country of Origin Mexico
- Category V-Belts
Dimensions
Top Width | 1-15/64" |
Outside Length | 63" |
Belt Trade Size | 5VX |
Details
V-Belt Section | 5VX |
Item | Banded Cogged V-Belt |
Industry Number | 2/5VX630 |
Number of Ribs | 2 |
Thickness | 17/32" |
Material | Polybutadiene |
Construction | Reinforced Tie Band, Raw Edge, Cogged |
Resists | Oil, Heat |
For Use With | Multiple Belt Systems |
V-Belt Type | Banded Cogged V-Belt |
Temp. Range | -40 Degrees to 230 Degrees F |
Number of Bands | 2 |
Base Industry Number (without number of ribs) | 5VX630 |
Resistance Properties | Heat Resistant, Oil Resistant |
Reinforcing Cord Material | Polyester |
Minimum Operating Temperature | -40 Degrees F |
Belt Material | Polybutadiene |
Edge Construction | Raw Edge |
Maximum Operating Temperature | 230 Degrees F |
Belt Section | 5VX |
Description
Banded Cogged V-Belt, Belt Material Polybutadiene, Edge Construction Raw Edge, Industry Number 2/5VX630, Number of Bands 2, Outside Length 63 in, Reinforcing Cord Material Polyester, Thickness 0.531 in, Top Width 1 15/64 in, Belt Trade Size 5VX, V-Belt Type Banded, Cogged, Wedge, Maximum Operating Temperature 230 Degrees F, Minimum Operating Temperature -40 Degrees F, Resistance Properties Heat Resistant, Oil Resistant
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DIXON Regulator Panel Nut, For Use with R74/B74 Regulator, Zinc (4348-89)
- CONTROL DEVICES Air Safety Valve, 3/8 In Inlet, 125 psi (ST2533-1A125)
- PIX V-Belt, Kevlar 3/8 X 49 (3L490K)
- GLOBAL G2SC-237-SS Two-Piece Clamping Collar (G2SC-237-SS)
- CONTINENTAL CONTITECH 4/5V900 Banded V-Belt, 90" Outside Length, 2-31/64" Top Width, 4 Ribs (4/5V900)
- CONTINENTAL CONTITECH AX96 Cogged V-Belt, 98" Outside Length, 1/2" Top Width, 1 Ribs (AX96)
- CONTINENTAL CONTITECH A47 Wrapped V-Belt, 49" Outside Length, 1/2" Top Width, 1 Ribs (A47)
- CONTINENTAL CONTITECH 5VX1060 Cogged V-Belt, 106" Outside Length, 5/8" Top Width, 1 Ribs (5VX1060)
- CONTINENTAL CONTITECH 2/3VX850 Banded Cogged V-Belt, 85" Outside Length, 49/64" Top Width, 2 Ribs (2/3VX850)
- CONTINENTAL CONTITECH A25 Wrapped V-Belt, 27" Outside Length, 1/2" Top Width, 1 Ribs (A25)
- POWERFLITE A133 135" Outside Length, 1/2" Top Width, 1 Ribs (A133-2)
- Continental Contitech V-Belts