Shop All V-Belts
Continental Contitech
2/3VX850 Banded Cogged V-Belt, 85" Outside Length, 49/64" Top Width, 2 Ribs
Mfr # 2/3VX850
Zoro # G5275249
$59.45
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- V-Belt Section 3VX
- Industry Number 2/3VX850
- Number of Ribs 2
- Top Width 49/64"
- Thickness 5/16"
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Continental Contitech
- MFR # 2/3VX850
- Zoro # G5275249
- UPC # 037256040108
- Country of Origin Mexico
- Category V-Belts
Dimensions
Top Width | 49/64" |
Outside Length | 85" |
Belt Trade Size | 3VX |
Details
Item | Banded Cogged V-Belt |
V-Belt Section | 3VX |
Industry Number | 2/3VX850 |
Number of Ribs | 2 |
Thickness | 5/16" |
Material | Polybutadiene |
Construction | Reinforced Tie Band, Raw Edge, Cogged |
Resists | Oil, Heat |
For Use With | Multiple Belt Systems |
V-Belt Type | Banded Cogged V-Belt |
Temp. Range | -40 Degrees to 230 Degrees F |
Resistance Properties | Heat Resistant, Oil Resistant |
Maximum Operating Temperature | 230 Degrees F |
Base Industry Number (without number of ribs) | 3VX850 |
Number of Bands | 2 |
Minimum Operating Temperature | -40 Degrees F |
Edge Construction | Raw Edge |
Reinforcing Cord Material | Polyester |
Belt Material | Polybutadiene |
Belt Section | 3VX |
Description
Banded Cogged V-Belt, Belt Material Polybutadiene, Edge Construction Raw Edge, Industry Number 2/3VX850, Number of Bands 2, Outside Length 85 in, Reinforcing Cord Material Polyester, Thickness 0.313 in, Top Width 49/64 in, Belt Trade Size 3VX, V-Belt Type Banded, Cogged, Wedge, Maximum Operating Temperature 230 Degrees F, Minimum Operating Temperature -40 Degrees F, Resistance Properties Heat Resistant, Oil Resistant
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- TIMKEN Pillow Block Bearing, Ball, 3/4" Bore (VAS 3/4)
- B B MANUFACTURING 16H150-6FS8, Timing Pulley, Steel, Black Oxide (16H150-6FS8)
- GATES Truflex V-Belts, 4L450 (4L450)
- CONTINENTAL 1/2" x 500 ft PVC Bulk Multipurpose Air Hose 300 psi YL (20307548)
- CONTINENTAL CONTITECH 2/3VX600 Banded Cogged V-Belt, 60" Outside Length, 49/64" Top Width, 2 Ribs (2/3VX600)
- CONTINENTAL CONTITECH AX47 Cogged V-Belt, 49" Outside Length, 1/2" Top Width, 1 Ribs (AX47)
- CONTINENTAL CONTITECH BX75 Cogged V-Belt, 78" Outside Length, 21/32" Top Width, 1 Ribs (BX75)
- CONTINENTAL CONTITECH A22 Wrapped V-Belt, 24" Outside Length, 1/2" Top Width, 1 Ribs (A22)
- CONTINENTAL CONTITECH B98 Wrapped V-Belt, 101" Outside Length, 21/32" Top Width, 1 Ribs (B98)
- CONTINENTAL CONTITECH A32 Wrapped V-Belt, 34" Outside Length, 1/2" Top Width, 1 Ribs (A32)
- BANDO 711 mm Outside Length, 13 mm Top Width, 1 Ribs (AX26)
- Continental Contitech Power Transmission Belts