Shop All V-Belts
Continental Contitech
2/3VX710 Banded Cogged V-Belt, 71" Outside Length, 49/64" Top Width, 2 Ribs
Mfr # 2/3VX710
Zoro # G5233477
product price: $50.45
/ea
$50.45
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- V-Belt Section 3VX
- Industry Number 2/3VX710
- Number of Ribs 2
- Top Width 49/64"
- Outside Length 71"
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Continental Contitech
- MFR # 2/3VX710
- Zoro # G5233477
- UPC # 037256039980
- Country of Origin Mexico
- Category V-Belts
Dimensions
Top Width | 49/64" |
Outside Length | 71" |
Belt Trade Size | 3VX |
Details
V-Belt Section | 3VX |
Item | Banded Cogged V-Belt |
Industry Number | 2/3VX710 |
Number of Ribs | 2 |
Thickness | 5/16" |
Material | Polybutadiene |
Construction | Reinforced Tie Band, Raw Edge, Cogged |
Resists | Oil, Heat |
For Use With | Multiple Belt Systems |
V-Belt Type | Banded Cogged V-Belt |
Temp. Range | -40 Degrees to 230 Degrees F |
Minimum Operating Temperature | -40 Degrees F |
Reinforcing Cord Material | Polyester |
Base Industry Number (without number of ribs) | 3VX710 |
Number of Bands | 2 |
Resistance Properties | Heat Resistant, Oil Resistant |
Edge Construction | Raw Edge |
Belt Material | Polybutadiene |
Maximum Operating Temperature | 230 Degrees F |
Belt Section | 3VX |
Description
Banded Cogged V-Belt, Belt Material Polybutadiene, Edge Construction Raw Edge, Industry Number 2/3VX710, Number of Bands 2, Outside Length 71 in, Reinforcing Cord Material Polyester, Thickness 0.313 in, Top Width 49/64 in, Belt Trade Size 3VX, V-Belt Type Banded, Cogged, Wedge, Maximum Operating Temperature 230 Degrees F, Minimum Operating Temperature -40 Degrees F, Resistance Properties Heat Resistant, Oil Resistant
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- QA1 Female Rod End, SS, RH, 1/2-20 (GFR8T)
- GATES Truflex V-Belts, 4L920 (4L920)
- SKF SKF-6304Z C3, Single Row Ball Brgs, 6304Z C3 (6304Z C3)
- LUBRIPLATE Fp-150-L Oil, 4/1 Gal Jugs, H-1/Food Grade, Iso-100 Fluid For Bearings And Chains (L0736-057)
- CONTINENTAL CONTITECH 2/BX71 Banded Cogged V-Belt, 74" Outside Length, 1-21/64" Top Width, 2 Ribs (2/BX71)
- CONTINENTAL CONTITECH CX210 Cogged V-Belt, 214" Outside Length, 7/8" Top Width, 1 Ribs (CX210)
- CONTINENTAL CONTITECH 5L360 Cogged V-Belt, 36" Outside Length, 21/32" Top Width, 1 Ribs (5L360)
- CONTINENTAL CONTITECH C93 Wrapped V-Belt, 97" Outside Length, 7/8" Top Width, 1 Ribs (C93)
- CONTINENTAL CONTITECH A28 Wrapped V-Belt, 30" Outside Length, 1/2" Top Width, 1 Ribs (A28)
- CONTINENTAL CONTITECH 10X990 AUTO V-BELT (10X990)
- BESTORQ 400J16 Micro V Belt, 40 in Pitch Length, 1.472 in Top Width, 16 Ribs (400J16)
- Continental Contitech V-Belts